Safety Sign, 10 in Height, 7 in Width, Vinyl, Horizontal Rectangle, English, 473W21

  • Mfr # 473W21

  • Zoro # G5640700


product price:  $3.89
/ea
Sold in multiples of 4 for $15.56

Key Features

Header
Caution
Legend
Do Not Watch Arc Vision Damage May Occur
Width
7 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
473W21
Zoro #
G5640700
UPC #
00194484126179
Country of Origin
United States

Dimensions

Width
7 in
Height
10 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Header
Caution
Legend
Do Not Watch Arc Vision Damage May Occur
Sign Shape
Horizontal Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Standards
ANSI Z535, OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.252
ANSI Compliant
Yes
Double-Sided
No
Sign Legend Color
Black
OSHA Compliant
Yes
Legend Style
Symbol and Text
Operating Temp. Range
-20 Degrees to 176 Degrees F
Header Legend Color
Black
Header Background Color
Yellow
Sign Legend Text Color
Black, Yellow
Glow In The Dark
No
Chemical Resistant
No
ANSI Standards
ANSI Z535
Sign Legend Background Color
White
Corrosion Resistant
No
Write on Surface
No
Graffiti Resistant
No
Sign Legend Style
Symbol and Text
Sign Mounting Location
Wall
Sign Format
ANSI/OSHA Format
Legend Pictogram ID
PPIC-51
Anti-Slip Surface
No
Sign Header Style
Symbol and Text
Metal Detectable
No
Number of Printed Sides
1
Minimum Service Temperature
-40 Degrees F
Indoor/Outdoor Usage
Indoor Only
Maximum Service Temperature
176 Degrees F
Mounting Pattern
No Mounting Holes
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.252
Material Properties
Flexible
Sign Header Text Color
Black
Header Pictogram ID
PPIC-55
Protective Coating
No Protective Coating
State Specific Sign
No
Mirror Print
No
Sign Legend
Do Not Watch Arc. Vision Damage May Occur.
Sign Header Background Color
Yellow
Adhesive Style
Permanent
Header Pictogram Description
Triangle with an Exclamation Point Inside with the Negative Space filled in Black
Outdoor Life Expectancy
Not Outdoor Rated
Minimum Application Temperature
-40 Degrees F
ANSI 969 Compliant
No
Includes Mounting Hardware
No
Average Outdoor Durability
2 yr
Sign Header
Caution
Adhesive Type
Acrylic
Legend Pictogram Description
Triangle With An Exclamation Point Inside With The Negative Space Filled In Yellow
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Do Not Watch Arc. Vision Damage May Occur., Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.