Safety Sign, 10 in Height, 7 in Width, Vinyl, Horizontal Rectangle, English, 475N57

  • Mfr # 475N57

  • Zoro # G5845170


product price:  $3.89
/ea

Key Features

Header
Caution
Legend
OSHA Regulations Area In Front of Electrical Panel Must Be Kept Clear For 42 Inches
Width
7 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
475N57
Zoro #
G5845170
UPC #
00194484176945
Country of Origin
United States

Dimensions

Width
7 in
Height
10 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Header
Caution
Legend
OSHA Regulations Area In Front of Electrical Panel Must Be Kept Clear For 42 Inches
Sign Shape
Horizontal Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Legend Style
Text
Operating Temp. Range
-20 Degrees to 176 Degrees F
Header Legend Color
Yellow
Standards
ANSI Z535, NEC 110.26, OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.303(g), OSHA 29 CFR 1926.403(i)
OSHA Compliant
Yes
Double-Sided
No
Sign Legend Color
Black
ANSI Compliant
Yes
Header Background Color
Black
Sign Legend Text Color
Black
Glow In The Dark
No
Number of Printed Sides
1
Chemical Resistant
No
NEC Standard
NEC 110.26
Sign Header Text Color
Yellow
Protective Coating
No Protective Coating
Sign Header Style
Text
Sign Legend Background Color
Yellow
Sign Header
Caution
Metal Detectable
No
Maximum Service Temperature
176 Degrees F
Sign Legend Style
Text
ANSI 969 Compliant
No
Write on Surface
No
Average Outdoor Durability
2 yr
Sign Mounting Location
Wall
Mounting Pattern
No Mounting Holes
Minimum Application Temperature
-40 Degrees F
Corrosion Resistant
No
Material Properties
Flexible
State Specific Sign
No
Adhesive Style
Permanent
Outdoor Life Expectancy
Not Outdoor Rated
Sign Format
Traditional OSHA
Mirror Print
No
Sign Header Background Color
Black
Minimum Service Temperature
-40 Degrees F
Anti-Slip Surface
No
Adhesive Type
Acrylic
ANSI Standards
ANSI Z535
Sign Legend
Osha Regulations Area In Front Of Electrical Panel Must Be Kept Clear For 42 Inches
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.303(g), OSHA 29 CFR 1926.403(i)
Includes Mounting Hardware
No
Graffiti Resistant
No
Indoor/Outdoor Usage
Indoor Only
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Osha Regulations Area In Front Of Electrical Panel Must Be Kept Clear For 42 Inches, Sign Legend Background Color Yellow, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.