Safety Sign, 10 in Height, 7 in Width, Vinyl, Horizontal Rectangle, English, 476R70

  • Mfr # 476R70

  • Zoro # G5809303


product price:  $3.89
/ea
Sold in multiples of 4 for $15.56

Key Features

Header
Notice
Legend
NO LIFT TRUCKS BEYOND THIS POINT.
Width
7 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
476R70
Zoro #
G5809303
UPC #
00194484193980
Country of Origin
United States

Dimensions

Width
7 in
Height
10 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Header
Notice
Legend
NO LIFT TRUCKS BEYOND THIS POINT.
Sign Shape
Horizontal Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
ANSI Compliant
Yes
Header Background Color
Blue
Standards
ANSI Z535, OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.178(c)
Operating Temp. Range
-20 Degrees F to 176 Degrees F
Header Legend Color
White
OSHA Compliant
Yes
Double-Sided
No
Legend Style
Symbol and Text
Sign Legend Color
Black
Sign Legend Text Color
Black
Sign Header Style
Text
Minimum Application Temperature
-40 Degrees F
Mirror Print
No
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.178(c)
Graffiti Resistant
No
Includes Mounting Hardware
No
Outdoor Life Expectancy
Not Outdoor Rated
Sign Legend Background Color
White
Adhesive Style
Permanent
Sign Header Background Color
Blue
Protective Coating
No Protective Coating
ANSI Standards
ANSI Z535
Average Outdoor Durability
2 yr
ANSI 969 Compliant
No
Minimum Service Temperature
-40 Degrees F
Corrosion Resistant
No
Metal Detectable
No
Material Properties
Flexible
Write on Surface
No
State Specific Sign
No
Sign Header Text Color
White
Maximum Service Temperature
176 Degrees F
Anti-Slip Surface
No
Glow In The Dark
No
Sign Mounting Location
Wall
Sign Legend Style
Symbol and Text
Sign Legend
No Lift Trucks Beyond This Point.
Adhesive Type
Acrylic
Chemical Resistant
No
Mounting Pattern
No Mounting Holes
Sign Format
ANSI/OSHA Format
Sign Header
Notice
Indoor/Outdoor Usage
Indoor Only
Number of Printed Sides
1
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend No Lift Trucks Beyond This Point., Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.