Safety Sign, 7 in Height, 10 in Width, Aluminum, Vertical Rectangle, English, 476N88

  • Mfr # 476N88
  • Zoro # G5817889
product price: 
$
16.99
/ea
Sold in multiples of 2 for $33.98

Key Features

Header
Caution
Legend
FORKLIFT TRUCKS GO SLOW
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
476N88
Zoro #
G5817889
UPC #
00194484192358
Country of Origin
United States
Item
Safety Sign
Header
Caution
Legend
FORKLIFT TRUCKS GO SLOW
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Standards
ANSI Z535, OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.178(c)
Sign Legend Color
Black
Double-Sided
No
Header Legend Color
Yellow
Operating Temp. Range
-40 Degrees F to 140 Degrees F
OSHA Compliant
Yes
Legend Style
Text
ANSI Compliant
Yes
Header Background Color
Black
Sign Legend Text Color
Black
Outdoor Life Expectancy
5 yr
Sign Legend Style
Text
Mirror Print
No
Anti-Slip Surface
No
Maximum Service Temperature
250 Degrees F
Corrosion Resistant
Yes
Sign Mounting Location
Wall
Sign Header Style
Text
Sign Header
Caution
Material Properties
Rigid
Sign Header Background Color
Black
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.178(c)
Sign Format
Traditional OSHA
Write on Surface
No
State Specific Sign
No
Chemical Resistant
Yes
Glow In The Dark
No
Mounting Pattern
4 Corner
ANSI Standards
ANSI Z535
Includes Mounting Hardware
No
Number of Printed Sides
1
Average Outdoor Durability
5 yr
Sign Legend Background Color
Yellow
Metal Detectable
No
Protective Coating
Clear Liquid Laminate
ANSI 969 Compliant
No
Minimum Application Temperature
-40 Degrees F
Sign Header Text Color
Yellow
Graffiti Resistant
Yes
Sign Legend
Forklift Trucks Go Slow
Indoor/Outdoor Usage
Indoor/Outdoor
Minimum Service Temperature
-40 Degrees F
Product Type
Safety Sign

Dimensions

Width
10 in
Height
7 in
Thickness
0.032 in
Depth
4/125 in
Mounting Hole Dia.
0.1875 in

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Forklift Trucks Go Slow, Sign Legend Background Color Yellow, Sign Legend Style Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.