Safety Sign, 10 in Height, 7 in Width, Vinyl, Horizontal Rectangle, English, Spanish, 465K84

  • Mfr # 465K84

  • Zoro # G5815831


product price:  $3.89
/ea
Sold in multiples of 4 for $15.56

Key Features

Header
Danger/Peligro
Legend
Confined Space Hazardous Atmosphere Check Oxygen Level Before And During Entry/Espacio Cerrado Atmosfera sa Controle El Nivel De Oxigeno Antes Y Durante La Entrada
Width
7 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
465K84
Zoro #
G5815831
UPC #
00194484200152
Country of Origin
United States

Dimensions

Width
7 in
Height
10 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Header
Danger/Peligro
Legend
Confined Space Hazardous Atmosphere Check Oxygen Level Before And During Entry/Espacio Cerrado Atmosfera sa Controle El Nivel De Oxigeno Antes Y Durante La Entrada
Sign Shape
Horizontal Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive
Printed Language
English, Spanish
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Legend Style
Text
Sign Legend Color
Black
Header Legend Color
White
Double-Sided
No
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.146 App C
Operating Temp. Range
-20 Degrees to 176 Degrees F
ANSI Compliant
Yes
Header Background Color
Black, Red, White
OSHA Compliant
Yes
Sign Legend Text Color
Black
Sign Header
Danger
Mounting Pattern
No Mounting Holes
Mirror Print
No
Sign Legend
Confined Space Hazardous Atmosphere Check Oxygen Level Before And During Entry/Espacio Cerrado Atmosfera Peligrosa Controle El Nivel De Oxigeno Antes Y Durante La Entrada
Outdoor Life Expectancy
Not Outdoor Rated
Sign Mounting Location
Wall
Write on Surface
No
Sign Header Background Color
Black, Red, White
Chemical Resistant
No
Graffiti Resistant
No
ANSI 969 Compliant
No
Sign Header Text Color
White
Minimum Application Temperature
-40 Degrees F
Maximum Service Temperature
176 Degrees F
Metal Detectable
No
Indoor/Outdoor Usage
Indoor Only
Sign Format
Traditional OSHA
Protective Coating
No Protective Coating
Adhesive Type
Acrylic
Sign Legend Style
Text
Includes Mounting Hardware
No
Sign Header Style
Text
Anti-Slip Surface
No
State Specific Sign
No
Average Outdoor Durability
2 yr
ANSI Standards
ANSI Z535
Glow In The Dark
No
Minimum Service Temperature
-40 Degrees F
Corrosion Resistant
No
Number of Printed Sides
1
Sign Legend Background Color
White
Adhesive Style
Permanent
Material Properties
Flexible
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910.146 App C
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Spanish, Sign Format Traditional OSHA, Sign Legend Confined Space Hazardous Atmosphere Check Oxygen Level Before And During Entry/Espacio Cerrado Atmosfera Peligrosa Controle El Nivel De Oxigeno Antes Y Durante La Entrada, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.