Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Safety Sign, 10 in Height, 7 in Width, Vinyl, Horizontal Rectangle, English, Spanish, 466F90

  • Mfr # 466F90

  • Zoro # G5199457


product price: $3.89
/ea
Sold in multiples of 4 for $15.56

Key Features

Header
Notice/Aviso
Legend
Hearing Protection Must Be Worn In This Area/Es Obligatorio El Uso De Proteccion Auditiva En Esta Area
Width
7 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
466F90
Zoro #
G5199457
UPC #
00194484008949
Country of Origin
United States

Dimensions

Width
7 in
Height
10 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Header
Notice/Aviso
Legend
Hearing Protection Must Be Worn In This Area/Es Obligatorio El Uso De Proteccion Auditiva En Esta Area
Sign Shape
Horizontal Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive
Printed Language
English, Spanish
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Double-Sided
No
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.95(b)(1)
Header Background Color
Blue
Operating Temp. Range
-20 Degrees to 176 Degrees F
OSHA Compliant
Yes
Legend Style
Text
Sign Legend Color
Black
Header Legend Color
White
ANSI Compliant
Yes
Sign Legend Text Color
Black
Glow In The Dark
No
Adhesive Type
Acrylic
Sign Header
Notice/Aviso
Protective Coating
No Protective Coating
State Specific Sign
No
ANSI Standards
ANSI Z535
Number of Printed Sides
1
Sign Header Text Color
White
Material Properties
Flexible
Mirror Print
No
Anti-Slip Surface
No
Sign Format
Traditional OSHA
Minimum Service Temperature
-40 Degrees F
Sign Header Background Color
Blue
Write on Surface
No
Mounting Pattern
No Mounting Holes
Average Outdoor Durability
2 yr
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910.95(b)(1)
Maximum Service Temperature
176 Degrees F
Corrosion Resistant
No
Sign Legend Style
Text
Indoor/Outdoor Usage
Indoor Only
Metal Detectable
No
Sign Header Style
Text
Graffiti Resistant
No
Includes Mounting Hardware
No
Sign Legend Background Color
White
Outdoor Life Expectancy
Not Outdoor Rated
Chemical Resistant
No
Adhesive Style
Permanent
Sign Mounting Location
Wall
Sign Legend
Hearing Protection Must Be Worn In This Area/Es Obligatorio El Uso De Proteccion Auditiva En Esta Area
ANSI 969 Compliant
No
Minimum Application Temperature
-40 Degrees F
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Spanish, Sign Format Traditional OSHA, Sign Legend Hearing Protection Must Be Worn In This Area/Es Obligatorio El Uso De Proteccion Auditiva En Esta Area, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.