Safety Sign, 10 in Height, 7 in Width, Vinyl, Horizontal Rectangle, English, Spanish, 466Z16

  • Mfr # 466Z16

  • Zoro # G5296002


product price:  $3.89
/ea
Sold in multiples of 4 for $15.56

Key Features

Header
Danger/Peligro
Legend
Eye Protection Must Be Worn In This Area/Debe Usarse Proteccion De Los Ojos En Esta Area
Width
7 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
466Z16
Zoro #
G5296002
UPC #
00194484036157
Country of Origin
United States

Dimensions

Width
7 in
Height
10 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Header
Danger/Peligro
Legend
Eye Protection Must Be Worn In This Area/Debe Usarse Proteccion De Los Ojos En Esta Area
Sign Shape
Horizontal Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive
Printed Language
English, Spanish
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Double-Sided
No
Legend Style
Text
Header Legend Color
White
OSHA Compliant
Yes
ANSI Compliant
Yes
Sign Legend Color
Black
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.133(a)(1)
Operating Temp. Range
-20 Degrees to 176 Degrees F
Header Background Color
Black, Red, White
Sign Legend Text Color
Black
Mounting Pattern
No Mounting Holes
State Specific Sign
No
Sign Header
Danger/Peligro
Write on Surface
No
Graffiti Resistant
No
Sign Legend
Eye Protection Must Be Worn In This Area/Debe Usarse Proteccion De Los Ojos En Esta Area
ANSI Standards
ANSI Z535
Sign Mounting Location
Wall
Anti-Slip Surface
No
Metal Detectable
No
Corrosion Resistant
No
Outdoor Life Expectancy
Not Outdoor Rated
Minimum Service Temperature
-40 Degrees F
Sign Format
Traditional OSHA
Sign Legend Style
Text
Glow In The Dark
No
Average Outdoor Durability
2 yr
Includes Mounting Hardware
No
Indoor/Outdoor Usage
Indoor Only
Sign Header Background Color
Black, Red, White
Chemical Resistant
No
Minimum Application Temperature
-40 Degrees F
Adhesive Style
Permanent
Sign Header Style
Text
Sign Header Text Color
White
Number of Printed Sides
1
ANSI 969 Compliant
No
Mirror Print
No
Sign Legend Background Color
White
Adhesive Type
Acrylic
Maximum Service Temperature
176 Degrees F
Protective Coating
No Protective Coating
Material Properties
Flexible
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910.133(a)(1)
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Spanish, Sign Format Traditional OSHA, Sign Legend Eye Protection Must Be Worn In This Area/Debe Usarse Proteccion De Los Ojos En Esta Area, Sign Legend Background Color White, Sign Legend Style Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.