Safety Sign, 10 in Height, 7 in Width, Vinyl, Horizontal Rectangle, English, Spanish, 467C52

  • Mfr # 467C52

  • Zoro # G5789222


product price:  $3.69
/ea
Sold in multiples of 4 for $14.76

Key Features

Header
Safety First/Seguridad Primero
Legend
Safety Glasses, Safety Shoes And Hard Hats Required Beyond This Point/Se Requieren Anteojos, Zapatos De Seguridad Y Casco Mas Alla De Este Punto
Width
7 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
467C52
Zoro #
G5789222
UPC #
00194484207076
Country of Origin
United States

Dimensions

Width
7 in
Height
10 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Header
Safety First/Seguridad Primero
Legend
Safety Glasses, Safety Shoes And Hard Hats Required Beyond This Point/Se Requieren Anteojos, Zapatos De Seguridad Y Casco Mas Alla De Este Punto
Sign Shape
Horizontal Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive
Printed Language
English, Spanish
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
OSHA Compliant
Yes
Header Legend Color
White
Sign Legend Color
Black
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.132(a)
ANSI Compliant
Yes
Operating Temp. Range
-20 Degrees to 176 Degrees F
Double-Sided
No
Legend Style
Text
Header Background Color
Green
Sign Legend Text Color
Black
Sign Header
Safety First/Seguridad Primero
Sign Legend Background Color
White
Graffiti Resistant
No
Chemical Resistant
No
ANSI 969 Compliant
No
Sign Legend
Safety Glasses, Safety Shoes And Hard Hats Required Beyond This Point/Se Requieren Anteojos, Zapatos De Sequirdad Y Casco Mas Alla De Este Punto, Zapatos De Sequirdad Y Casco Mas Alla De Este Punto
Number of Printed Sides
1
Outdoor Life Expectancy
Not Outdoor Rated
Sign Legend Style
Text
ANSI Standards
ANSI Z535
Minimum Service Temperature
-40 Degrees F
Glow In The Dark
No
Mounting Pattern
No Mounting Holes
State Specific Sign
No
Minimum Application Temperature
-40 Degrees F
Sign Header Style
Text
Adhesive Style
Permanent
Adhesive Type
Acrylic
Protective Coating
No Protective Coating
Sign Format
Traditional OSHA
Sign Header Background Color
Green
Includes Mounting Hardware
No
Corrosion Resistant
No
Indoor/Outdoor Usage
Indoor Only
Write on Surface
No
Sign Header Text Color
White
Maximum Service Temperature
176 Degrees F
Metal Detectable
No
Sign Mounting Location
Wall
Average Outdoor Durability
2 yr
Anti-Slip Surface
No
Mirror Print
No
Material Properties
Flexible
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910.132(a)
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Spanish, Sign Format Traditional OSHA, Sign Legend Safety Glasses, Safety Shoes And Hard Hats Required Beyond This Point/Se Requieren Anteojos, Zapatos De Sequirdad Y Casco Mas Alla De Este Punto, Zapatos De Sequirdad Y Casco Mas Alla De Este Punto, Sign Legend Background Color White, Sign Legend Style Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.