Shop CONDOR
See all product information
Create Account
Safety Sign, 10 in Height, 7 in Width, Vinyl, Horizontal Rectangle, English, Spanish, 472D99
- Mfr # 472D99
- Zoro # G5197287
product price:Â
$
3.89
/ea
Key Features
Header
Notice/Aviso
Legend
All Visitors Must Check In At Office Before Entering Premises/Todos Los Visitantes Deben Registrarse En La Oficina Antes De Entrar Al Local
Width
7 in
Height
10 in
Sign Shape
Horizontal Rectangle
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Dimensions
- Width
- 7 in
- Height
- 10 in
- Thickness
- 0.004 in
- Depth
- 1/250 in
Description
Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Spanish, Sign Legend All Visitors Must Check In At Office Before Entering Premises/Todos Los Visitantes Deben Registrarse En La Oficina Antes De Entrar Al Local, Sign Legend Background Color White, Sign Legend Style Text
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.