Safety Sign, 10 in Height, 7 in Width, Vinyl, Horizontal Rectangle, English, Spanish, 472T80

  • Mfr # 472T80

  • Zoro # G5580799


product price:  $3.89
/ea
Sold in multiples of 4 for $15.56

Key Features

Header
Danger/Peligro
Legend
Poison Storage Area All Unauthorized Persons Keep Out Keep Doors Locked When Not In Use/Area De Almacenamiento De Vemeno. Prohibido El Paso De Personas No Autorizadas. Cerrar Las Puertas Con Llave Cuando No Se Use.
Width
7 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
472T80
Zoro #
G5580799
UPC #
00194484108342
Country of Origin
United States

Dimensions

Width
7 in
Height
10 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Header
Danger/Peligro
Legend
Poison Storage Area All Unauthorized Persons Keep Out Keep Doors Locked When Not In Use/Area De Almacenamiento De Vemeno. Prohibido El Paso De Personas No Autorizadas. Cerrar Las Puertas Con Llave Cuando No Se Use.
Sign Shape
Horizontal Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive
Printed Language
English, Spanish
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Double-Sided
No
Operating Temp. Range
-20 Degrees to 176 Degrees F
Legend Style
Text
Sign Legend Color
Black
ANSI Compliant
Yes
Header Background Color
Black, Red, White
Header Legend Color
White
OSHA Compliant
Yes
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.1200,OSHA 29 CFR 1910,OSHA 29 CFR 1926.32(d)
Sign Legend Text Color
Black
Maximum Service Temperature
176 Degrees F
Sign Header Text Color
White
Sign Mounting Location
Wall
State Specific Sign
No
ANSI Standards
ANSI Z535
Outdoor Life Expectancy
Not Outdoor Rated
Sign Header Style
Text
Minimum Application Temperature
-40 Degrees F
Sign Legend Style
Text
Glow In The Dark
No
Graffiti Resistant
No
Adhesive Type
Acrylic
Protective Coating
No Protective Coating
Sign Header
Danger/Peligro
Chemical Resistant
No
Sign Legend Background Color
White
Mirror Print
No
Number of Printed Sides
1
Average Outdoor Durability
2 yr
Corrosion Resistant
No
Indoor/Outdoor Usage
Indoor Only
Minimum Service Temperature
-40 Degrees F
Includes Mounting Hardware
No
Sign Format
Traditional OSHA
Adhesive Style
Permanent
Sign Legend
Poison Storage Area All Unauthorized Persons Keep Out Keep Doors Locked When Not In Use/Area De Almacenamiento De Vemeno. Prohibido El Paso De Personas No Autorizadas. Cerrar Las Puertas Con Llave Cuando No Se Use.
Anti-Slip Surface
No
Write on Surface
No
ANSI 969 Compliant
No
Sign Header Background Color
Black, Red, White
Metal Detectable
No
Mounting Pattern
No Mounting Holes
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910.1200,OSHA 29 CFR 1910,OSHA 29 CFR 1926.32(d)
Material Properties
Flexible
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Spanish, Sign Format Traditional OSHA, Sign Legend Poison Storage Area All Unauthorized Persons Keep Out Keep Doors Locked When Not In Use/Area De Almacenamiento De Vemeno. Prohibido El Paso De Personas No Autorizadas. Cerrar Las Puertas Con Llave Cuando No Se Use., Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.