Safety Sign, 10 in Height, 7 in Width, Vinyl, Horizontal Rectangle, English, Spanish, 472W06

  • Mfr # 472W06

  • Zoro # G5859493


product price: $3.69
/ea
Sold in multiples of 4 for $14.76

Key Features

Header
Restricted Area/Area Restringida
Legend
Unauthorized Persons Keep Out/Prohibido El Paso A Personal No Autorizado
Width
7 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
472W06
Zoro #
G5859493
UPC #
00194484169985
Country of Origin
United States

Dimensions

Width
7 in
Height
10 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Header
Restricted Area/Area Restringida
Legend
Unauthorized Persons Keep Out/Prohibido El Paso A Personal No Autorizado
Sign Shape
Horizontal Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive
Printed Language
English, Spanish
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Operating Temp. Range
-20 Degrees to 176 Degrees F
Sign Legend Color
Black
ANSI Compliant
Yes
OSHA Compliant
Yes
Double-Sided
No
Legend Style
Text
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910,OSHA 29 CFR 1926.32(d)
Sign Legend Text Color
Black, White
ANSI Standards
ANSI Z535
Graffiti Resistant
No
Sign Legend
Unauthorized Persons Keep Out/Prohibido El Paso A Personal No Autorizado
Adhesive Style
Permanent
Number of Printed Sides
1
Average Outdoor Durability
2 yr
Glow In The Dark
No
Outdoor Life Expectancy
Not Outdoor Rated
ANSI 969 Compliant
No
Metal Detectable
No
Mounting Pattern
No Mounting Holes
Chemical Resistant
No
Sign Format
Other Format
Write on Surface
No
Sign Mounting Location
Wall
Sign Legend Background Color
Red, White
Includes Mounting Hardware
No
Anti-Slip Surface
No
Sign Header
Restricted Area/Area Restringida
Minimum Service Temperature
-40 Degrees F
Minimum Application Temperature
-40 Degrees F
Maximum Service Temperature
176 Degrees F
Sign Legend Style
Text
State Specific Sign
No
Indoor/Outdoor Usage
Indoor Only
Mirror Print
No
Protective Coating
No Protective Coating
Corrosion Resistant
No
Adhesive Type
Acrylic
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910,OSHA 29 CFR 1926.32(d)
Material Properties
Flexible
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Spanish, Sign Format Other Format, Sign Legend Unauthorized Persons Keep Out/Prohibido El Paso A Personal No Autorizado, Sign Legend Background Color Red, White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.