Safety Sign, 10 in Height, 7 in Width, Vinyl, Horizontal Rectangle, English, Spanish, 472Y07

  • Mfr # 472Y07

  • Zoro # G5219991


product price:  $3.89
/ea
Sold in multiples of 4 for $15.56

Key Features

Header
Restricted Area/Area Restringida
Legend
Unauthorized Persons Keep Out/Personal No Autorizado Mantengase Afuera
Width
7 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
472Y07
Zoro #
G5219991
UPC #
00194484025120
Country of Origin
United States

Dimensions

Width
7 in
Height
10 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Header
Restricted Area/Area Restringida
Legend
Unauthorized Persons Keep Out/Personal No Autorizado Mantengase Afuera
Sign Shape
Horizontal Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive
Printed Language
English, Spanish
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Sign Legend Color
Black
Double-Sided
No
Operating Temp. Range
-20 Degrees to 176 Degrees F
Legend Style
Text
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910,OSHA 29 CFR 1926.32(d)
ANSI Compliant
Yes
OSHA Compliant
Yes
Sign Legend Text Color
Black, White
Glow In The Dark
No
Includes Mounting Hardware
No
Graffiti Resistant
No
Minimum Service Temperature
-40 Degrees F
Protective Coating
No Protective Coating
Material Properties
Flexible
Mirror Print
No
Metal Detectable
No
Adhesive Type
Acrylic
Mounting Pattern
No Mounting Holes
Maximum Service Temperature
176 Degrees F
Corrosion Resistant
No
Sign Legend Style
Text
Minimum Application Temperature
-40 Degrees F
ANSI 969 Compliant
No
Anti-Slip Surface
No
Sign Header
Restricted Area/Area Restringida
Sign Format
Other Format
Adhesive Style
Permanent
Write on Surface
No
Average Outdoor Durability
2 yr
Sign Legend Background Color
Red, White
Sign Legend
Unauthorized Persons Keep Out/Personal No Autorizado Mantengase Afuera
State Specific Sign
No
Indoor/Outdoor Usage
Indoor Only
Chemical Resistant
No
Outdoor Life Expectancy
Not Outdoor Rated
Number of Printed Sides
1
ANSI Standards
ANSI Z535
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910,OSHA 29 CFR 1926.32(d)
Sign Mounting Location
Wall
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Spanish, Sign Format Other Format, Sign Legend Unauthorized Persons Keep Out/Personal No Autorizado Mantengase Afuera, Sign Legend Background Color Red, White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.