Shop All Exit Signs
Condor
Safety Sign, 10 in x 14 in, Aluminum
Mfr # 467R52
Zoro # G5599373
product price: $22.89
/ea
$22.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Legend Emergency Exit Only
- Width 14"
- Height 10"
- Sign Shape Rectangle
- Sign Material Aluminum
Product Information
- Brand Condor
- MFR # 467R52
- Zoro # G5599373
- UPC # 00194484062804
- Country of Origin United States
- Category Exit Signs
Dimensions
Width | 14" |
Height | 10" |
Depth | 4/125 in |
Mounting Hole Dia. | 0.1875 in |
Details
Description
Safety Sign Emergency Exit, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Legend Emergency Exit Only, Sign Legend Background Color Red, White, Sign Legend Style Text
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 6-Point Ratcheting Suspension (48-73-1097)
- NMC Notice Restricted Area Sign - Bilingual, ESN221AB (ESN221AB)
- CONDOR Disposable Bib Apron, Polyethylene, 1.25 mil Thick, 46 in Long, White, Universal Size, 100 Pack (5T315)
- MCR SAFETY Safety Glasses, Traditional Anti-Fog (DM13H15PF)
- CONDOR Safety Sign, 10 in x 14 in, Polyethylene (480L86)
- CONDOR Safety Sign, 10 in x 14 in, Polyethylene (480H60)
- CONDOR Not An Exit Sign, English, 10" W, 7" H, Plastic, Red (480H59)
- CONDOR Safety Sign, 7 in x 10 in, Vinyl (480L88)
- CONDOR Exit Sign, English, 14" W, 10" H, Vinyl, White (480L82)
- CONDOR Safety Sign, 7 in x 10 in, Vinyl (467R48)
- LYLE Emergency Exit Sign, English, 14" W, 10" H, Vinyl (U7-1089-RD_14X10)
- Condor Exit Signs