Shop All Exit Signs
Condor
Safety Sign, 10 in x 14 in, Vinyl
Mfr # 467R61
Zoro # G5649469
product price: $6.49
/ea
$6.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Legend Emergency Exit Only
- Width 14"
- Height 10"
- Sign Shape Rectangle
- Sign Material Vinyl
Product Information
- Brand Condor
- MFR # 467R61
- Zoro # G5649469
- UPC # 00194484062835
- Country of Origin United States
- Category Exit Signs
Dimensions
Width | 14" |
Height | 10" |
Depth | 1/250 in |
Details
Description
Safety Sign Emergency Exit, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Legend Emergency Exit Only, Sign Legend Background Color Red, White, Sign Legend Style Text
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PREDATOR Cut/Impact Resistant Glove, A9, M, PR (PD4900M)
- ARCHITECTURAL MAILBOXES Brass 5 inch Floating House Number Dark Aged Copper 6 (3585DC-6)
- STERLING ROPE Mini-Pulley System, 4:1 (KTPHAULER)
- CONDOR Facility Sign, 6" W, 9" H, 0.125" Thickness, 483U14 (483U14)
- CONDOR Safety Sign, 10 in x 7 in, Polyethylene (480J02)
- CONDOR Safety Sign, 10 in x 14 in, Vinyl (480L89)
- CONDOR Exit Sign, English, 10" W, 7" H, Vinyl, White (480L81)
- CONDOR Safety Sign, 10 in x 14 in, Polyethylene (480H60)
- CONDOR Safety Sign, 7 in x 10 in, Polyethylene (467R07)
- CONDOR Not An Exit Sign, English, 10" W, 7" H, Vinyl, White (480H87)
- JESSUP GLO BRITE Exit, PF100, Black Frame Single Sided (7060-100-B)
- Condor Exit Signs