Shop All Exit Signs
Condor
Safety Sign, 10 in x 14 in, Vinyl
Mfr # 480J11
Zoro # G5867598
$6.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header No Header
- Legend Not An Exit
- Width 14"
- Height 10"
- Sign Shape Rectangle
Product Information
- Brand Condor
- MFR # 480J11
- Zoro # G5867598
- UPC # 00194484242145
- Country of Origin United States
- Category Exit Signs
Dimensions
Width | 14" |
Height | 10" |
Depth | 1/250 in |
Details
Description
Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Legend Not An Exit, Sign Legend Background Color White, Sign Legend Style Symbol and Text
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEENGUARD A65 Flame Resistant Lab Coats, Medium, Blue, 25PK (12810)
- ROCKY Ranger Waterproof 800G Insulated Outdoor Boot, 10M (RKS0438)
- GVS-RPB RPB Safety Radex Filter Cartridge (APF3100)
- SAFEWAZE Rope Grab, For Rope Size 5/8", Stainless Steel (FS1118)
- CONDOR Safety Sign, 7 in x 10 in, Vinyl (480L88)
- CONDOR Exit Sign, English, 10" W, 7" H, Vinyl, White (480L81)
- CONDOR Safety Sign, 10 in x 14 in, Polyethylene (480L86)
- CONDOR Directional Arrow Sign, No Text, 7" W, 2-1/2" H, Aluminum, Red, White (473A26)
- CONDOR Exit Sign, English, 8-1/2" W, 6" H, Plastic, White (480Y60)
- CONDOR Safety Sign, 10 inx7 in, Glow Vinyl (480M75)
- CONDOR Exit Sign, English, 8" W, 8" H, Plastic, White (480W78)
- Condor Exit Signs