Zoro Homepage

Safety Sign, 10" W, 14" H, 0.010" Thickness

  • Mfr # 473D27

  • Zoro # G5623322


product price: $20.39
/ea

Key Features

Header
No Header
Legend
No Roof Access
Width
10 in
Height
14 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
473D27
Zoro #
G5623322
UPC #
00194484112790
Country of Origin
United States

Dimensions

Width
10 in
Height
14 in
Thickness
0.01 in
Depth
1/100 in

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend No Roof Access, Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.