Shop CONDOR

Safety Sign, 14 in H, 10 in W, Vertical Rectangle, English, Spanish, 470L18

  • Mfr # 470L18

  • Zoro # G5883381


product price: 
$
20.39
/ea

Key Features

Header
Danger/Peligro
Legend
Diesel Fuel/Combustible Diesel
Width
10 in
Height
14 in
Sign Shape
Vertical Rectangle
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
470L18
Zoro #
G5883381
UPC #
00194484162665
Country of Origin
United States

Dimensions

Width
10 in
Height
14 in
Thickness
0.032 in
Depth
4/125 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Header
Danger/Peligro
Legend
Diesel Fuel/Combustible Diesel
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English, Spanish
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Operating Temp. Range
-40 Degrees to 140 Degrees F
Header Legend Color
White
Legend Style
Text
ANSI Compliant
Yes
Double-Sided
No
Header Background Color
Black, Red, White
Sign Legend Color
Black
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.106,OSHA 29 CFR 1926.152
OSHA Compliant
Yes
Sign Legend Text Color
Black
Sign Header Style
Text
Sign Format
Traditional OSHA
Sign Header Text Color
White
Mounting Pattern
4 Corner
Sign Mounting Location
Wall
ANSI 969 Compliant
No
Anti-Slip Surface
No
Number of Printed Sides
1
Protective Coating
Clear Liquid Laminate
Sign Header Background Color
Black; Red; White
Graffiti Resistant
Yes
Corrosion Resistant
Yes
Sign Legend
Diesel Fuel/Combustible Diesel
Sign Legend Background Color
White
Outdoor Life Expectancy
5 yr
Mirror Print
No
Average Outdoor Durability
5 yr
Indoor/Outdoor Usage
Indoor/Outdoor
Sign Legend Style
Text
Metal Detectable
No
Glow In The Dark
No
Chemical Resistant
Yes
Write on Surface
No
ANSI Standards
ANSI Z535
Sign Header
Danger/Peligro
Includes Mounting Hardware
No
Minimum Application Temperature
-40 Degrees F
State Specific Sign
No
Minimum Service Temperature
-40 Degrees F
Maximum Service Temperature
250 Degrees F
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910.106,OSHA 29 CFR 1926.152
Material Properties
Rigid
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Spanish, Sign Format Traditional OSHA, Sign Legend Diesel Fuel/Combustible Diesel, Sign Legend Background Color White, Sign Legend Style Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews