Safety Sign, 10" W, 3-1/2" H, 0.032" Thick, 475M88

  • Mfr # 475M88

  • Zoro # G5790850


product price:  $9.89
/ea
Sold in multiples of 2 for $19.78

Key Features

Header
No Header
Legend
Area In Front of This Electrical Panel Must Be Kept Clear For 36 In OSHA-NEC Regulations
Width
10 in
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
475M88
Zoro #
G5790850
UPC #
00194484176822
Country of Origin
United States

Dimensions

Width
10 in
Height
3 1/2 in
Thickness
0.032 in
Depth
4/125 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Header
No Header
Legend
Area In Front of This Electrical Panel Must Be Kept Clear For 36 In OSHA-NEC Regulations
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
OSHA Compliant
Yes
Double-Sided
No
Legend Style
Text
Standards
ANSI Z535, NEC 110.26, OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.303(g), OSHA 29 CFR 1926.403(i)
Operating Temp. Range
-40 Degrees to 140 Degrees F
Sign Legend Color
Black
ANSI Compliant
Yes
Sign Legend Text Color
Black
Corrosion Resistant
Yes
Minimum Application Temperature
-40 Degrees F
Sign Legend Style
Text
Maximum Service Temperature
250 Degrees F
Sign Legend
Area In Front Of This Electrical Panel Must Be Kept Clear For 36 In Osha-Nec Regulations
Includes Mounting Hardware
No
Sign Legend Background Color
White
Average Outdoor Durability
5 yr
NEC Standard
NEC 110.26
Outdoor Life Expectancy
5 yr
Protective Coating
Clear Liquid Laminate
Indoor/Outdoor Usage
Indoor/Outdoor
ANSI Standards
ANSI Z535
Sign Format
Other Format
State Specific Sign
No
Sign Mounting Location
Wall
Mirror Print
No
Write on Surface
No
Graffiti Resistant
Yes
Sign Header
No Header
Anti-Slip Surface
No
Metal Detectable
No
Minimum Service Temperature
-40 Degrees F
Number of Printed Sides
1
Mounting Pattern
4 Corner
ANSI 969 Compliant
No
Glow In The Dark
No
Chemical Resistant
Yes
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.303(g), OSHA 29 CFR 1926.403(i)
Material Properties
Rigid
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Area In Front Of This Electrical Panel Must Be Kept Clear For 36 In Osha-Nec Regulations, Sign Legend Background Color White, Sign Legend Style Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.