Safety Sign, 10" W, 7" H, 0.004" Thickness, 466W78

  • Mfr # 466W78

  • Zoro # G5296127


product price: $7.29
/ea

Key Features

Header
Caution/Precaucion
Legend
Eye Protection Required In This Area/Se Requiere Gafas En Esta Area
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
466W78
Zoro #
G5296127
UPC #
00194484011093
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Header
Caution/Precaucion
Legend
Eye Protection Required In This Area/Se Requiere Gafas En Esta Area
Sign Shape
Vertical Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive
Printed Language
English, Spanish
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
ANSI Compliant
Yes
Header Background Color
Black
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.133(a)(1)
Operating Temp. Range
-20 Degrees to 176 Degrees F
Double-Sided
No
OSHA Compliant
Yes
Header Legend Color
Yellow
Sign Legend Color
Black
Legend Style
Symbol and Text
Sign Legend Text Color
Black
Glow In The Dark
No
Mirror Print
No
State Specific Sign
No
Anti-Slip Surface
No
Number of Printed Sides
1
Average Outdoor Durability
2 yr
Graffiti Resistant
No
Sign Legend Background Color
Yellow
Minimum Application Temperature
-40 Degrees F
Sign Header
Caution/Precaucion
Chemical Resistant
No
Mounting Pattern
No Mounting Holes
Sign Header Background Color
Black
Maximum Service Temperature
176 Degrees F
Sign Legend Style
Symbol and Text
ANSI Standards
ANSI Z535
Material Properties
Flexible
Includes Mounting Hardware
No
ANSI 969 Compliant
No
Outdoor Life Expectancy
Not Outdoor Rated
Indoor/Outdoor Usage
Indoor Only
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910.133(a)(1)
Sign Header Style
Text
Adhesive Type
Acrylic
Adhesive Style
Permanent
Metal Detectable
No
Sign Mounting Location
Wall
Protective Coating
No Protective Coating
Corrosion Resistant
No
Sign Header Text Color
Yellow
Sign Format
Traditional OSHA
Write on Surface
No
Minimum Service Temperature
-40 Degrees F
Sign Legend
Eye Protection Required In This Area/Se Requiere Gafas En Esta Area
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Spanish, Sign Format Traditional OSHA, Sign Legend Eye Protection Required In This Area/Se Requiere Gafas En Esta Area, Sign Legend Background Color Yellow, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products