Zoro Homepage

Safety Sign, 10" W, 7" H, 0.004" Thickness, 467Z30

  • Mfr # 467Z30

  • Zoro # G5581121


product price: $3.89
/ea
Sold in multiples of 4 for $15.56

Key Features

Header
Danger
Legend
Face Mask Required
Width
10"
Height
7"
Sign Shape
Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
467Z30
Zoro #
G5581121
UPC #
00194484066994
Country of Origin
United States

Dimensions

Width
10"
Height
7"
Thickness
0.004 in
Depth
1/250 in

Details

Item
Face Mask Required Sign
Header
Danger
Legend
Face Mask Required
Sign Shape
Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive Surface
Printed Language
English
Sign Background Color
Black, White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
ANSI Compliant
Yes
Header Background Color
Red
Sign Legend Color
Black
Legend Style
Symbol and Text
Operating Temp. Range
-20 Degrees to 176 Degrees F
Double-Sided
No
OSHA Compliant
Yes
Standards
ANSI Z535, OSHA 29 CFR 1910.134, OSHA 29 CFR 1910.145
Header Legend Color
White
Sign Legend Text Color
Black
Sign Format
ANSI/OSHA Format
Maximum Service Temperature
176 Degrees F
Protective Coating
No Protective Coating
Corrosion Resistant
No
Sign Header Style
Symbol and Text
Minimum Service Temperature
-40 Degrees F
Adhesive Style
Permanent
Number of Printed Sides
1
Outdoor Life Expectancy
Not Outdoor Rated
Indoor/Outdoor Usage
Indoor Only
ANSI Standards
ANSI Z535
Graffiti Resistant
No
Mirror Print
No
Metal Detectable
No
State Specific Sign
No
Glow In The Dark
No
Sign Legend Style
Symbol and Text
Chemical Resistant
No
Sign Legend
Face Mask Required
Includes Mounting Hardware
No
Adhesive Type
Acrylic
Average Outdoor Durability
2 yr
Sign Header Background Color
Red
Minimum Application Temperature
-40 Degrees F
Anti-Slip Surface
No
Sign Header
Danger
Sign Legend Background Color
White
Mounting Pattern
No Mounting Holes
ANSI 969 Compliant
No
Sign Mounting Location
Wall
Sign Header Text Color
White
Write on Surface
No
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910.134(a)(2)
Material Properties
Flexible
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Face Mask Required, Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.