Safety Sign, 12 in H, 18 in W, Vinyl, Horizontal Rectangle, English, 473A02

  • Mfr # 473A02

  • Zoro # G5593730


product price:  $6.95
/ea
Sold in multiples of 3 for $20.85

Key Features

Header
Warning
Legend
No Cellular Phones
Height
12 in
Sign Shape
Horizontal Rectangle
Sign Material
Vinyl
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
473A02
Zoro #
G5593730
UPC #
00194484110567
Country of Origin
United States

Dimensions

Width
18 in
Height
12 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Header
Warning
Legend
No Cellular Phones
Sign Shape
Horizontal Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
Orange
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Double-Sided
No
ANSI Compliant
Yes
Legend Style
Symbol and Text
Operating Temp. Range
-20 Degrees to 176 Degrees F
Header Background Color
Black, Orange
Header Legend Color
Black
Standards
OSHA 29 CFR 1910.145,ANSI Z535,29 CFR 1926.1417(d)
OSHA Compliant
Yes
Sign Legend Color
Black
Sign Legend Text Color
Black
Sign Header Style
Text
Maximum Service Temperature
176 Degrees F
State Specific Sign
No
Adhesive Style
Permanent
Sign Legend Style
Symbol and Text
OSHA Regulations
OSHA 29 CFR 1910.145
Corrosion Resistant
No
Graffiti Resistant
No
Sign Header Background Color
Black, Orange
ANSI Standards
ANSI Z535
Average Outdoor Durability
2 yr
Number of Printed Sides
1
Includes Mounting Hardware
No
Sign Format
Traditional OSHA
Material Properties
Flexible
Sign Legend Background Color
Orange
Sign Legend
No Cellular Phones
Outdoor Life Expectancy
Not Outdoor Rated
Sign Header Text Color
Black
Chemical Resistant
No
Protective Coating
No Protective Coating
Sign Header
Warning
Minimum Application Temperature
-40 Degrees F
Write on Surface
No
Glow In The Dark
No
Mounting Pattern
No Mounting Holes
Sign Mounting Location
Wall
Minimum Service Temperature
-40 Degrees F
Indoor/Outdoor Usage
Indoor Only
Mirror Print
No
ANSI 969 Compliant
No
Anti-Slip Surface
No
Metal Detectable
No
Adhesive Type
Acrylic
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend No Cellular Phones, Sign Legend Background Color Orange, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.