Security Sign, 10 in H, 14 in W, Polyethylene, Horizontal Rectangle, English, 453R69

  • Mfr # 453R69

  • Zoro # G5370622


product price:  $13.39
/ea
Sold in multiples of 2 for $26.78

Key Features

Header
Warning
Legend
Property Protected By Electronic Alarm System
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
453R69
Zoro #
G5370622
UPC #
00194484051457
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.055 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in

Details

Item
Security Sign
Header
Warning
Legend
Property Protected By Electronic Alarm System
Sign Shape
Horizontal Rectangle
Sign Material
Polyethylene
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
Orange
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Header Background Color
Orange
Operating Temp. Range
-90 Degrees to 168 Degrees F
Double-Sided
No
OSHA Compliant
No
Sign Legend Color
Black
ANSI Compliant
No
Header Legend Color
Black
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
Legend Style
Text
Sign Legend Text Color
Black
Mounting Pattern
4 Corner
Sign Header
Warning
Includes Mounting Hardware
No
Mirror Print
No
Graffiti Resistant
Yes
Corrosion Resistant
Yes
Minimum Service Temperature
-90 Degrees F
Sign Legend
Property Protected By Electronic Alarm System
Sign Format
ANSI/OSHA Format
Protective Coating
Clear Liquid Laminate
Maximum Service Temperature
168 Degrees F
State Specific Sign
No
Material Properties
Rigid
Chemical Resistant
Yes
Anti-Slip Surface
No
Number of Printed Sides
1
Sign Header Background Color
Black, Orange
Sign Header Style
Symbol and Text
Indoor/Outdoor Usage
Indoor/Outdoor
Outdoor Life Expectancy
1 to 3 yr
Sign Header Text Color
Black
Metal Detectable
No
Sign Legend Style
Text
Average Outdoor Durability
1 to 3 yr
Write on Surface
No
Sign Mounting Location
Wall
ANSI 969 Compliant
No
Minimum Application Temperature
-90 Degrees F
Sign Legend Background Color
Orange
Glow In The Dark
No
Product Type
Safety Sign

Description

Security Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Property Protected By Electronic Alarm System, Sign Legend Background Color Orange, Sign Legend Style Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.