Safety Sign, 14 in H, 10 in W, Aluminum, Vertical Rectangle, English, Spanish, 474Z36

  • Mfr # 474Z36

  • Zoro # G5619472


product price:  $21.19
/ea

Key Features

Header
Danger/Peligro
Legend
Hot/Caliente
Width
10 in
Height
14 in
Sign Shape
Vertical Rectangle
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
474Z36
Zoro #
G5619472
UPC #
00194484135430
Country of Origin
United States

Dimensions

Width
10 in
Height
14 in
Thickness
0.032 in
Depth
4/125 in
Mounting Hole Dia.
0.1875 in

Details

Item
Hot Surface Sign
Header
Danger/Peligro
Legend
Hot/Caliente
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English, Spanish
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Operating Temp. Range
-40 Degrees to 140 Degrees F
ANSI Compliant
Yes
Standards
ANSI Z535, OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.252(b)(4)(vii), OSHA 29 CFR 1926.350
OSHA Compliant
Yes
Sign Legend Color
Black, Red
Header Background Color
Black, Red, White
Header Legend Color
White
Legend Style
Symbol and Text
Double-Sided
No
Sign Legend Text Color
Black, Red
Average Outdoor Durability
5 yr
Includes Mounting Hardware
No
Mounting Pattern
4 Corner
Number of Printed Sides
1
Sign Format
Traditional OSHA
Mirror Print
No
Minimum Application Temperature
-40 Degrees F
Sign Header Text Color
White
Glow In The Dark
No
Sign Header
Danger/Peligro
Outdoor Life Expectancy
5 yr
Sign Legend
Hot/Caliente
Corrosion Resistant
Yes
Minimum Service Temperature
-40 Degrees F
Write on Surface
No
State Specific Sign
No
Sign Legend Style
Symbol and Text
Indoor/Outdoor Usage
Indoor/Outdoor
Sign Mounting Location
Wall
Sign Header Style
Text
ANSI 969 Compliant
No
Sign Legend Background Color
White
Graffiti Resistant
Yes
Sign Header Background Color
Black, Red, White
Anti-Slip Surface
No
Maximum Service Temperature
250 Degrees F
Chemical Resistant
Yes
ANSI Standards
ANSI Z535
Metal Detectable
No
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.252(b)(4)(vii), OSHA 29 CFR 1926.350
Material Properties
Rigid
Protective Coating
Clear Liquid Laminate
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Spanish, Sign Format Traditional OSHA, Sign Legend Hot/Caliente, Sign Legend Background Color White, Sign Legend Style Symbol and Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products