Safety Sign, 14 in H, 10 in W, Glow Vinyl, Vertical Rectangle, English, Spanish, 476D14

  • Mfr # 476D14

  • Zoro # G5842851


product price:  $20.99
/ea

Key Features

Header
Danger/Peligro
Legend
Poison/Veneno
Width
10 in
Height
14 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
476D14
Zoro #
G5842851
UPC #
00194484185947
Country of Origin
United States

Dimensions

Width
10 in
Height
14 in
Thickness
0.01 in
Depth
1/100 in

Details

Item
Safety Sign
Header
Danger/Peligro
Legend
Poison/Veneno
Sign Shape
Vertical Rectangle
Sign Material
Glow Vinyl
Sign Mounting Style
Adhesive
Printed Language
English, Spanish
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
Yes
UV Resistant
No
ANSI Compliant
Yes
Operating Temp. Range
-30 Degrees to 175 Degrees F
Double-Sided
No
Legend Style
Symbol and Text
Header Background Color
Black, Red, White
Sign Legend Color
Black
OSHA Compliant
Yes
Header Legend Color
White
Standards
ANSI Z535, OSHA 29 CFR 1910.1200, OSHA 29 CFR 1910.145
Sign Legend Text Color
Black
Sign Legend
Poison/Veneno
Indoor/Outdoor Usage
Indoor Only
Minimum Service Temperature
-30 Degrees F
Adhesive Type
Acrylic
Sign Header Text Color
White
Sign Header
Danger/Peligro
Maximum Service Temperature
175 Degrees F
ANSI 969 Compliant
No
Sign Legend Background Color
White
Write on Surface
No
Protective Coating
No Protective Coating
Sign Mounting Location
Wall
Number of Printed Sides
1
Corrosion Resistant
No
Mounting Pattern
No Mounting Holes
Minimum Application Temperature
-30 Degrees F
ANSI Standards
ANSI Z535
State Specific Sign
No
Sign Legend Style
Symbol and Text
Chemical Resistant
No
Glow In The Dark
Yes
Mirror Print
No
Outdoor Life Expectancy
Not Outdoor Rated
Anti-Slip Surface
No
Average Outdoor Durability
3 yr
Sign Format
Traditional OSHA
Sign Header Style
Text
Adhesive Style
Permanent
Sign Header Background Color
Black, Red, White
Includes Mounting Hardware
No
Graffiti Resistant
No
Metal Detectable
No
Material Properties
Flexible
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.1200
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Spanish, Sign Format Traditional OSHA, Sign Legend Poison/Veneno, Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.