Safety Sign, 14 in H, 10 in W, Vinyl, Vertical Rectangle, English, Spanish, 472W13

  • Mfr # 472W13

  • Zoro # G5184468


product price:  $4.89
/ea

Key Features

Header
No Trespassing/Prohibido El Paso
Legend
Authorized Personnel-Only-/Solo Personal Autorizado
Width
10 in
Height
14 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
472W13
Zoro #
G5184468
UPC #
00194484024406
Country of Origin
United States

Dimensions

Width
10 in
Height
14 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Header
No Trespassing/Prohibido El Paso
Legend
Authorized Personnel-Only-/Solo Personal Autorizado
Sign Shape
Vertical Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive
Printed Language
English, Spanish
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Double-Sided
No
Sign Legend Color
Black
Operating Temp. Range
-20 Degrees to 176 Degrees F
ANSI Compliant
Yes
OSHA Compliant
Yes
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910,OSHA 29 CFR 1926.32(d)
Legend Style
Text
Sign Legend Text Color
Black, White
Sign Format
Other Format
Outdoor Life Expectancy
Not Outdoor Rated
Sign Legend Style
Text
Adhesive Type
Acrylic
Includes Mounting Hardware
No
Mirror Print
No
Metal Detectable
No
Sign Legend Background Color
Red, White
State Specific Sign
No
Write on Surface
No
Chemical Resistant
No
Sign Header
No Trespassing/Prohibida El Paso
Mounting Pattern
No Mounting Holes
Indoor/Outdoor Usage
Indoor Only
Anti-Slip Surface
No
Number of Printed Sides
1
Sign Mounting Location
Wall
Average Outdoor Durability
2 yr
Minimum Service Temperature
-40 Degrees F
Graffiti Resistant
No
Sign Legend
Authorized Personnel Only/Solo Personal Autorizado
Minimum Application Temperature
-40 Degrees F
ANSI Standards
ANSI Z535
ANSI 969 Compliant
No
Glow In The Dark
No
Corrosion Resistant
No
Maximum Service Temperature
176 Degrees F
Adhesive Style
Permanent
Protective Coating
No Protective Coating
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910,OSHA 29 CFR 1926.32(d)
Material Properties
Flexible
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Spanish, Sign Format Other Format, Sign Legend Authorized Personnel Only/Solo Personal Autorizado, Sign Legend Background Color Red, White, Sign Legend Style Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.