Safety Sign, 14 in H, 10" W, Polyethylene, Vertical Rectangle, English, 474G53

  • Mfr # 474G53

  • Zoro # G5128090


product price: $10.39
/ea
Sold in multiples of 2 for $20.78

Key Features

Header
No Header
Legend
No Smoking In This Area
Width
10 in
Height
14 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
474G53
Zoro #
G5128090
UPC #
00194484027711
Country of Origin
United States

Dimensions

Width
10 in
Height
14 in
Thickness
0.055 in
Mounting Hole Dia.
0.1875 in
Depth
11/200 in

Details

Item
Safety Sign
Header
No Header
Legend
No Smoking In This Area
Sign Shape
Vertical Rectangle
Sign Material
Polyethylene
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Sign Legend Color
Black, Red
OSHA Compliant
Yes
ANSI Compliant
Yes
Legend Style
Symbol and Text
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
Operating Temp. Range
-90 Degrees to 168 Degrees F
Standards
ANSI Z535, OSHA 29 CFR 1910.145
Double-Sided
No
Sign Legend Text Color
Black, Red
Sign Header
No Header
Glow In The Dark
No
OSHA Regulations
OSHA 29 CFR 1910.145
Legend Pictogram Description
No Smoking
Minimum Service Temperature
-90 Degrees F
Number of Printed Sides
1
Sign Legend Background Color
White
Sign Format
Other Format
Indoor/Outdoor Usage
Indoor/Outdoor
Minimum Application Temperature
-90 Degrees F
Protective Coating
Clear Liquid Laminate
Metal Detectable
No
ANSI Standards
ANSI Z535
Outdoor Life Expectancy
1 to 3 yr
Maximum Service Temperature
168 Degrees F
Corrosion Resistant
Yes
ANSI 969 Compliant
No
Legend Pictogram ID
PFXG-103
Mounting Pattern
4 Corner
Mirror Print
No
Includes Mounting Hardware
No
Sign Legend
No Smoking In This Area.
Anti-Slip Surface
No
State Specific Sign
No
Write on Surface
No
Sign Mounting Location
Wall
Graffiti Resistant
Yes
Chemical Resistant
Yes
Material Properties
Rigid
Average Outdoor Durability
1 to 3 yr
Sign Legend Style
Symbol and Text
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend No Smoking In This Area., Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.