Safety Sign, 14 in H, 10" W, Polyethylene, Vertical Rectangle, English, 474J36

  • Mfr # 474J36

  • Zoro # G5128328


product price: $10.59
/ea
Sold in multiples of 2 for $21.18

Key Features

Header
No Header
Legend
Thank You For Not Smoking
Width
10 in
Height
14 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
474J36
Zoro #
G5128328
UPC #
00194484028510
Country of Origin
United States

Dimensions

Width
10 in
Height
14 in
Thickness
0.055 in
Mounting Hole Dia.
0.1875 in
Depth
11/200 in

Details

Item
Safety Sign
Header
No Header
Legend
Thank You For Not Smoking
Sign Shape
Vertical Rectangle
Sign Material
Polyethylene
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
Double-Sided
No
Standards
ANSI Z535, Arizona 36-601.01, OSHA 29 CFR 1910.145
Legend Style
Symbol and Text
Sign Legend Color
Black, Blue, Red
ANSI Compliant
Yes
OSHA Compliant
Yes
Operating Temp. Range
-90 Degrees to 168 Degrees F
Sign Legend Text Color
Black, Blue, Green, Red
Glow In The Dark
No
Sign Header
No Header
ANSI 969 Compliant
No
State Specific Sign
Yes
Number of Printed Sides
1
Sign Format
Other Format
Protective Coating
Clear Liquid Laminate
Indoor/Outdoor Usage
Indoor/Outdoor
Corrosion Resistant
Yes
Write on Surface
No
Minimum Application Temperature
-90 Degrees F
Chemical Resistant
Yes
Metal Detectable
No
Sign Legend
Thank You For Not Smoking
Average Outdoor Durability
1 to 3 yr
Minimum Service Temperature
-90 Degrees F
Material Properties
Rigid
Outdoor Life Expectancy
1 to 3 yr
ANSI Standards
ANSI Z535
Sign Mounting Location
Wall
Sign Legend Style
Symbol and Text
Graffiti Resistant
Yes
Mounting Pattern
4 Corner
State Specific Regulations
AZ 36-601.01
Sign Legend Background Color
White
Maximum Service Temperature
168 Degrees F
Anti-Slip Surface
No
Includes Mounting Hardware
No
OSHA Regulations
OSHA 29 CFR 1910.145
Mirror Print
No
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Thank You For Not Smoking, Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.