Safety Sign, 14 in H, 10" W, Polyethylene, Vertical Rectangle, English, 474X06

  • Mfr # 474X06

  • Zoro # G5292688


product price: $10.39
/ea
Sold in multiples of 2 for $20.78

Key Features

Header
Warning
Legend
NO SMOKING BEYOND THIS POINT.
Width
10 in
Height
14 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
474X06
Zoro #
G5292688
UPC #
00194484033002
Country of Origin
United States

Dimensions

Width
10 in
Height
14 in
Thickness
0.055 in
Mounting Hole Dia.
0.1875 in
Depth
11/200 in

Details

Item
Safety Sign
Header
Warning
Legend
NO SMOKING BEYOND THIS POINT.
Sign Shape
Vertical Rectangle
Sign Material
Polyethylene
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
Header Legend Color
Black
Header Background Color
Black, Orange
Operating Temp. Range
-90 Degrees to 168 Degrees F
Double-Sided
No
OSHA Compliant
Yes
Sign Legend Color
Black
Legend Style
Symbol and Text
Standards
ANSI Z535, OSHA 29 CFR 1910.145
ANSI Compliant
Yes
Sign Legend Text Color
Black
Minimum Service Temperature
-90 Degrees F
Metal Detectable
No
Graffiti Resistant
Yes
ANSI Standards
ANSI Z535
Mounting Pattern
4 Corner
Indoor/Outdoor Usage
Indoor/Outdoor
Outdoor Life Expectancy
1 to 3 yr
Average Outdoor Durability
1 to 3 yr
Includes Mounting Hardware
No
Write on Surface
No
Glow In The Dark
No
Mirror Print
No
Sign Header Style
Symbol and Text
Sign Legend Style
Symbol and Text
Sign Mounting Location
Wall
Sign Header
Warning
Corrosion Resistant
Yes
Anti-Slip Surface
No
Sign Header Text Color
Black
Chemical Resistant
Yes
Sign Legend
No Smoking Beyond This Point.
ANSI 969 Compliant
No
Sign Legend Background Color
White
Number of Printed Sides
1
Minimum Application Temperature
-90 Degrees F
Sign Format
ANSI/OSHA Format
State Specific Sign
No
Sign Header Background Color
Orange
Maximum Service Temperature
168 Degrees F
Protective Coating
Clear Liquid Laminate
OSHA Regulations
OSHA 29 CFR 1910.145
Material Properties
Rigid
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend No Smoking Beyond This Point., Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.