Safety Sign, 14 in H, 10" W, Vinyl, Vertical Rectangle, English, 474K05

  • Mfr # 474K05

  • Zoro # G5817791


product price:  $4.89
/ea
Sold in multiples of 3 for $14.67

Key Features

Header
No Header
Legend
Smoking In Elevator Prohibited
Width
10 in
Height
14 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
474K05
Zoro #
G5817791
UPC #
00194484172930
Country of Origin
United States

Dimensions

Width
10 in
Height
14 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Header
No Header
Legend
Smoking In Elevator Prohibited
Sign Shape
Vertical Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Double-Sided
No
Standards
ANSI Z535, OSHA 29 CFR 1910.145
OSHA Compliant
Yes
ANSI Compliant
Yes
Operating Temp. Range
-20 Degrees to 176 Degrees F
Sign Legend Color
Black, Red
Legend Style
Symbol and Text
Sign Legend Text Color
Black, Red
State Specific Sign
No
Sign Legend
Smoking In Elevator Prohibited
ANSI Standards
ANSI Z535
Graffiti Resistant
No
Corrosion Resistant
No
Metal Detectable
No
Sign Header
No Header
Glow In The Dark
No
Mounting Pattern
No Mounting Holes
Maximum Service Temperature
176 Degrees F
Number of Printed Sides
1
Sign Legend Background Color
White
Sign Legend Style
Symbol and Text
Sign Mounting Location
Wall
Outdoor Life Expectancy
Not Outdoor Rated
Write on Surface
No
Anti-Slip Surface
No
Chemical Resistant
No
Minimum Application Temperature
-40 Degrees F
Includes Mounting Hardware
No
Average Outdoor Durability
2 yr
ANSI 969 Compliant
No
Adhesive Style
Permanent
Sign Format
Other Format
Mirror Print
No
Adhesive Type
Acrylic
Indoor/Outdoor Usage
Indoor Only
Minimum Service Temperature
-40 Degrees F
OSHA Regulations
OSHA 29 CFR 1910.145
Material Properties
Flexible
Protective Coating
No Protective Coating
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Smoking In Elevator Prohibited, Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products