Safety Sign, 7" H, 5 in W, Vertical Rectangle, English, 474K06

  • Mfr # 474K06

  • Zoro # G5836420


product price:  $9.89
/ea
Sold in multiples of 2 for $19.78

Key Features

Header
No Header
Legend
Smoking Is Prohibited By State Law
Height
7 in
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
474K06
Zoro #
G5836420
UPC #
00194484172947
Country of Origin
United States

Dimensions

Width
5 in
Height
7 in
Thickness
0.032 in
Mounting Hole Dia.
0.1875 in
Depth
4/125 in

Details

Item
Safety Sign
Header
No Header
Legend
Smoking Is Prohibited By State Law
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Legend Style
Symbol and Text
Double-Sided
No
Sign Legend Color
Black, Red
OSHA Compliant
Yes
Operating Temp. Range
-40 Degrees to 140 Degrees F
ANSI Compliant
Yes
Standards
ANSI Z535, OSHA 29 CFR 1910.145
Sign Legend Text Color
Black, Red
Corrosion Resistant
Yes
Mounting Pattern
4 Corner
ANSI 969 Compliant
No
Average Outdoor Durability
5 yr
Graffiti Resistant
Yes
Includes Mounting Hardware
No
Indoor/Outdoor Usage
Indoor/Outdoor
Sign Format
Other Format
Sign Legend Style
Symbol and Text
Sign Header
No Header
Minimum Application Temperature
-40 Degrees F
Anti-Slip Surface
No
State Specific Sign
No
Outdoor Life Expectancy
5 yr
Maximum Service Temperature
250 Degrees F
Write on Surface
No
Sign Mounting Location
Wall
Protective Coating
Clear Liquid Laminate
Chemical Resistant
Yes
Mirror Print
No
Glow In The Dark
No
Number of Printed Sides
1
Metal Detectable
No
Sign Legend
Smoking Is Prohibited By State Law
Sign Legend Background Color
White
Minimum Service Temperature
-40 Degrees F
ANSI Standards
ANSI Z535
OSHA Regulations
OSHA 29 CFR 1910.145
Material Properties
Rigid
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Smoking Is Prohibited By State Law, Sign Legend Background Color White, Sign Legend Style Symbol and Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.