Safety Sign, 14 in H, 10" W, Vinyl, Vertical Rectangle, English, 474K20

  • Mfr # 474K20

  • Zoro # G5814127


product price:  $4.69
/ea
Sold in multiples of 3 for $14.07

Key Features

Header
No Header
Legend
Smoking Is Prohibited Except In Designated Areas
Width
10 in
Height
14 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
474K20
Zoro #
G5814127
UPC #
00194484172978
Country of Origin
United States

Dimensions

Width
10 in
Height
14 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Header
No Header
Legend
Smoking Is Prohibited Except In Designated Areas
Sign Shape
Vertical Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Operating Temp. Range
-20 Degrees to 176 Degrees F
OSHA Compliant
Yes
ANSI Compliant
Yes
Legend Style
Symbol and Text
Sign Legend Color
Black, Red
Double-Sided
No
Standards
ANSI Z535, OSHA 29 CFR 1910.145
Sign Legend Text Color
Black, Red
Sign Legend Style
Symbol and Text
Indoor/Outdoor Usage
Indoor Only
Adhesive Style
Permanent
Maximum Service Temperature
176 Degrees F
Graffiti Resistant
No
Chemical Resistant
No
Metal Detectable
No
Sign Mounting Location
Wall
OSHA Regulations
OSHA 29 CFR 1910.145
Sign Legend
Smoking Is Prohibited Except In Designated Areas
Mirror Print
No
Sign Legend Background Color
White
Sign Format
Other Format
Average Outdoor Durability
2 yr
ANSI Standards
ANSI Z535
Number of Printed Sides
1
Outdoor Life Expectancy
Not Outdoor Rated
Adhesive Type
Acrylic
Write on Surface
No
Mounting Pattern
No Mounting Holes
Sign Header
No Header
ANSI 969 Compliant
No
Glow In The Dark
No
Material Properties
Flexible
Minimum Application Temperature
-40 Degrees F
Includes Mounting Hardware
No
State Specific Sign
No
Protective Coating
No Protective Coating
Minimum Service Temperature
-40 Degrees F
Anti-Slip Surface
No
Corrosion Resistant
No
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Smoking Is Prohibited Except In Designated Areas, Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.