Safety Sign, 14 in H, 20 in W, Aluminum, English, 471F12

  • Mfr # 471F12

  • Zoro # G5836378


product price:  $37.39
/ea

Key Features

Header
Safety First
Legend
Safety Shower And Eyewash Station
Height
14 in
Sign Shape
Horizontal Rectangle
Sign Material
Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
471F12
Zoro #
G5836378
UPC #
00194484164331
Country of Origin
United States

Dimensions

Width
20 in
Height
14 in
Thickness
0.032 in
Depth
4/125 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Header
Safety First
Legend
Safety Shower And Eyewash Station
Sign Shape
Horizontal Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Header Background Color
Green
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.151(c),OSHA 29 CFR 1910.1450 Appdx A (D)(7),ANSI Z358.1
OSHA Compliant
Yes
Sign Legend Color
Black
Operating Temp. Range
-40 Degrees to 140 Degrees F
Double-Sided
No
Legend Style
Text
Header Legend Color
White
ANSI Compliant
Yes
Sign Legend Text Color
Black
Glow In The Dark
No
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910.151(c),OSHA 29 CFR 1910.1450 Appdx A (D)(7)
Material Properties
Rigid
ANSI 969 Compliant
No
Includes Mounting Hardware
No
Maximum Service Temperature
250 Degrees F
Corrosion Resistant
Yes
Minimum Application Temperature
-40 Degrees F
Sign Legend Background Color
White
Graffiti Resistant
Yes
Write on Surface
No
Sign Header
Safety First
ANSI Standards
ANSI Z535,ANSI Z358.1
Indoor/Outdoor Usage
Indoor/Outdoor
Anti-Slip Surface
No
Sign Header Text Color
White
State Specific Sign
No
Average Outdoor Durability
5 yr
Outdoor Life Expectancy
5 yr
Sign Legend
Safety Shower And Eyewash Station
Mirror Print
No
Number of Printed Sides
1
Sign Header Background Color
Green
Metal Detectable
No
Minimum Service Temperature
-40 Degrees F
Chemical Resistant
Yes
Protective Coating
Clear Liquid Laminate
Mounting Pattern
4 Corner
Sign Legend Style
Text
Sign Mounting Location
Wall
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Legend Safety Shower And Eyewash Station, Sign Legend Background Color White, Sign Legend Style Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.