Safety Sign, 14 in H, 20 in W, Aluminum, Horizontal Rectangle, English, 472H21

  • Mfr # 472H21

  • Zoro # G5248542


product price:  $38.89
/ea

Key Features

Header
No Header
Legend
Authorized Persons Only
Height
14 in
Sign Shape
Horizontal Rectangle
Sign Material
Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
472H21
Zoro #
G5248542
UPC #
00194484019488
Country of Origin
United States

Dimensions

Width
20 in
Height
14 in
Thickness
0.032 in
Depth
4/125 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Header
No Header
Legend
Authorized Persons Only
Sign Shape
Horizontal Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
OSHA Compliant
Yes
Double-Sided
No
Sign Legend Color
Red
Legend Style
Text
ANSI Compliant
Yes
Operating Temp. Range
-40 Degrees to 140 Degrees F
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910,OSHA 29 CFR 1926.32(d)
Sign Legend Text Color
Red
Glow In The Dark
No
Includes Mounting Hardware
No
Minimum Application Temperature
-40 Degrees F
Material Properties
Rigid
Chemical Resistant
Yes
Sign Legend Background Color
White
Metal Detectable
No
Sign Format
Other Format
Number of Printed Sides
1
ANSI 969 Compliant
No
Mirror Print
No
Average Outdoor Durability
5 yr
Anti-Slip Surface
No
Sign Legend
No Admittance Authorized Persons Only
State Specific Sign
No
Sign Legend Style
Text
Sign Mounting Location
Wall
Corrosion Resistant
Yes
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910,OSHA 29 CFR 1926.32(d)
Protective Coating
Clear Liquid Laminate
Maximum Service Temperature
250 Degrees F
Graffiti Resistant
Yes
Sign Header
No Header
Indoor/Outdoor Usage
Indoor/Outdoor
ANSI Standards
ANSI Z535
Mounting Pattern
4 Corner
Minimum Service Temperature
-40 Degrees F
Outdoor Life Expectancy
5 yr
Write on Surface
No
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend No Admittance Authorized Persons Only, Sign Legend Background Color White, Sign Legend Style Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.