Safety Sign, 14 in H, 20 in W, Aluminum, Horizontal Rectangle, English, 478D50

  • Mfr # 478D50

  • Zoro # G5855241


product price:  $38.89
/ea

Key Features

Header
No Header
Width
20 in
Height
14 in
Sign Shape
Horizontal Rectangle
Sign Mounting Style
Mounting Holes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
478D50
Zoro #
G5855241
UPC #
-
Country of Origin
United States

Dimensions

Width
20 in
Height
14 in
Thickness
0.032 in
Depth
4/125 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Header
No Header
Legend
PARKING PERMITS ARE REQUIRED IN THIS AREA UNAUTHORIZED VEHICLES WILL BE TOWED
Sign Shape
Horizontal Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
ANSI Compliant
Yes
OSHA Compliant
Yes
Operating Temp. Range
-40 Degrees to 140 Degrees F
Sign Legend Color
Black
Standards
ANSI Z535, OSHA 29 CFR 1910, OSHA 29 CFR 1910.145, OSHA 29 CFR 1926.32(d), OSHA 29 CFR 1926.601
Legend Style
Text
Double-Sided
No
Write on Surface
No
Metal Detectable
No
Sign Legend Text Color
Black, White
Indoor/Outdoor Usage
Indoor/Outdoor
Protective Coating
Clear Liquid Laminate
Anti-Slip Surface
No
Corrosion Resistant
Yes
Sign Legend Style
Text
Mirror Print
No
State Specific Sign
No
Minimum Service Temperature
-40 Degrees F
Glow In The Dark
No
Sign Mounting Location
Wall
Sign Legend Background Color
White, Yellow
Maximum Service Temperature
250 Degrees F
Sign Header
Security Notice
Average Outdoor Durability
5 yr
ANSI 969 Compliant
No
Sign Format
Other Format
Chemical Resistant
Yes
ANSI Standards
ANSI Z535
Outdoor Life Expectancy
5 yr
Mounting Pattern
4 Corner
Number of Printed Sides
1
Graffiti Resistant
Yes
Minimum Application Temperature
-40 Degrees F
Sign Legend
Parking Permits Are Required In This Area Unauthorized Vehicles Will Be Towed
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1926.601, OSHA 29 CFR 1910, OSHA 29 CFR 1926.32(d)
Material Properties
Rigid
Includes Mounting Hardware
No
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Parking Permits Are Required In This Area Unauthorized Vehicles Will Be Towed, Sign Legend Background Color White, Yellow, Sign Legend Style Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.