Safety Sign, 14 in H, 20 in W, Polyethylene, Horizontal Rectangle, English, 472L56

  • Mfr # 472L56

  • Zoro # G5837330


product price: $16.99
/ea

Key Features

Header
Danger
Legend
Admittance Limited To Authorized Personnel
Height
14 in
Sign Shape
Horizontal Rectangle
Sign Material
Polyethylene
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
472L56
Zoro #
G5837330
UPC #
00194484167981
Country of Origin
United States

Dimensions

Width
20 in
Height
14 in
Thickness
0.055 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Header
Danger
Legend
Admittance Limited To Authorized Personnel
Sign Shape
Horizontal Rectangle
Sign Material
Polyethylene
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910,OSHA 29 CFR 1926.32(d)
Legend Style
Text
Header Legend Color
White
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
Double-Sided
No
ANSI Compliant
Yes
Operating Temp. Range
-90 Degrees to 168 Degrees F
OSHA Compliant
Yes
Header Background Color
Black, Red, White
Sign Legend Color
Black
Sign Legend Text Color
Black
Glow In The Dark
No
Sign Legend
Admittance Limited To Authorized Personnel
Chemical Resistant
Yes
Anti-Slip Surface
No
Write on Surface
No
Corrosion Resistant
Yes
Minimum Service Temperature
-90 Degrees F
Graffiti Resistant
Yes
Sign Mounting Location
Wall
Average Outdoor Durability
1 to 3 yr
Minimum Application Temperature
-90 Degrees F
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910,OSHA 29 CFR 1926.32(d)
Sign Legend Style
Text
ANSI 969 Compliant
No
Material Properties
Rigid
ANSI Standards
ANSI Z535
Includes Mounting Hardware
No
Mirror Print
No
Sign Header Background Color
Black, Red, White
Sign Header Style
Text
Number of Printed Sides
1
Mounting Pattern
4 Corner
Outdoor Life Expectancy
1 to 3 yr
State Specific Sign
No
Sign Header
Danger
Metal Detectable
No
Indoor/Outdoor Usage
Indoor/Outdoor
Sign Legend Background Color
White
Maximum Service Temperature
168 Degrees F
Sign Header Text Color
White
Protective Coating
Clear Liquid Laminate
Sign Format
Traditional OSHA
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Admittance Limited To Authorized Personnel, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.