Safety Sign, 14 in H, 20 in W, Vinyl, English, 471D70

  • Mfr # 471D70

  • Zoro # G5897199


product price:  $8.59
/ea
Sold in multiples of 2 for $17.18

Key Features

Header
Safety First
Legend
Emergency Shower
Height
14 in
Sign Shape
Horizontal Rectangle
Sign Material
Vinyl
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
471D70
Zoro #
G5897199
UPC #
00194484164232
Country of Origin
United States

Dimensions

Width
20 in
Height
14 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Header
Safety First
Legend
Emergency Shower
Sign Shape
Horizontal Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Double-Sided
No
OSHA Compliant
Yes
Legend Style
Text
Sign Legend Color
Black
Header Legend Color
White
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.151(c),OSHA 29 CFR 1910.1450 Appdx A (D)(7),ANSI Z358.1
Header Background Color
Green
ANSI Compliant
Yes
Operating Temp. Range
-20 Degrees to 176 Degrees F
Sign Legend Text Color
Black
Sign Legend Background Color
White
Sign Format
Traditional OSHA
Sign Header Text Color
White
Sign Mounting Location
Wall
Metal Detectable
No
Corrosion Resistant
No
Adhesive Style
Permanent
Maximum Service Temperature
176 Degrees F
Number of Printed Sides
1
Sign Header
Safety First
ANSI Standards
ANSI Z535,ANSI Z358.1
Adhesive Type
Acrylic
Protective Coating
No Protective Coating
Outdoor Life Expectancy
Not Outdoor Rated
Glow In The Dark
No
Graffiti Resistant
No
Chemical Resistant
No
Indoor/Outdoor Usage
Indoor Only
Sign Legend
Emergency Shower
Sign Header Background Color
Green
Average Outdoor Durability
2 yr
Minimum Application Temperature
-40 Degrees F
Minimum Service Temperature
-40 Degrees F
Mounting Pattern
No Mounting Holes
Anti-Slip Surface
No
Write on Surface
No
Sign Legend Style
Text
Mirror Print
No
Material Properties
Flexible
Includes Mounting Hardware
No
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910.151(c),OSHA 29 CFR 1910.1450 Appdx A (D)(7)
State Specific Sign
No
ANSI 969 Compliant
No
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Emergency Shower, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products