Safety Sign, 10 in Height, 14 in Width, Vinyl, Horizontal Rectangle, English, 471D69

  • Mfr # 471D69

  • Zoro # G5385228


product price:  $8.49
/ea
Sold in multiples of 3 for $25.47

Key Features

Header
Safety First
Legend
Emergency Shower
Height
10 in
Sign Shape
Horizontal Rectangle
Sign Material
Vinyl
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
471D69
Zoro #
G5385228
UPC #
00194484101435
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Header
Safety First
Legend
Emergency Shower
Sign Shape
Horizontal Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
OSHA Compliant
Yes
Double-Sided
No
Header Legend Color
White
Header Background Color
Green
ANSI Compliant
Yes
Legend Style
Text
Sign Legend Color
Black
Operating Temp. Range
-20 Degrees to 176 Degrees F
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.151(c),OSHA 29 CFR 1910.1450 Appdx A (D)(7),ANSI Z358.1
Sign Legend Text Color
Black
Graffiti Resistant
No
Maximum Service Temperature
176 Degrees F
Material Properties
Flexible
Write on Surface
No
Outdoor Life Expectancy
Not Outdoor Rated
Sign Legend
Emergency Shower
Sign Legend Background Color
White
Minimum Application Temperature
-40 Degrees F
Sign Header Text Color
White
Sign Header Background Color
Green
Minimum Service Temperature
-40 Degrees F
Sign Legend Style
Text
Indoor/Outdoor Usage
Indoor Only
Protective Coating
No Protective Coating
Sign Header
Safety First
Corrosion Resistant
No
Number of Printed Sides
1
Anti-Slip Surface
No
Glow In The Dark
No
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910.151(c),OSHA 29 CFR 1910.1450 Appdx A (D)(7)
ANSI 969 Compliant
No
Adhesive Style
Permanent
Adhesive Type
Acrylic
Metal Detectable
No
State Specific Sign
No
Includes Mounting Hardware
No
ANSI Standards
ANSI Z535,ANSI Z358.1
Mounting Pattern
No Mounting Holes
Average Outdoor Durability
2 yr
Mirror Print
No
Chemical Resistant
No
Sign Mounting Location
Wall
Sign Format
Traditional OSHA
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Emergency Shower, Sign Legend Background Color White, Sign Legend Style Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.