Safety Sign, 14 in H, 20 in W, Vinyl, Horizontal Rectangle, English, 472H29

  • Mfr # 472H29

  • Zoro # G5263732


product price:  $8.59
/ea
Sold in multiples of 2 for $17.18

Key Features

Header
No Header
Legend
Authorized Persons Only
Height
14 in
Sign Shape
Horizontal Rectangle
Sign Material
Vinyl
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
472H29
Zoro #
G5263732
UPC #
00194484019549
Country of Origin
United States

Dimensions

Width
20 in
Height
14 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Header
No Header
Legend
Authorized Persons Only
Sign Shape
Horizontal Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Double-Sided
No
ANSI Compliant
Yes
OSHA Compliant
Yes
Operating Temp. Range
-20 Degrees to 176 Degrees F
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910,OSHA 29 CFR 1926.32(d)
Sign Legend Color
Red
Legend Style
Text
Sign Legend Text Color
Red
Indoor/Outdoor Usage
Indoor Only
Sign Header
No Header
ANSI 969 Compliant
No
Write on Surface
No
Adhesive Style
Permanent
Metal Detectable
No
Corrosion Resistant
No
Outdoor Life Expectancy
Not Outdoor Rated
Sign Legend
No Admittance Authorized Persons Only
Mounting Pattern
No Mounting Holes
Mirror Print
No
Protective Coating
No Protective Coating
Sign Legend Background Color
White
Sign Mounting Location
Wall
State Specific Sign
No
Graffiti Resistant
No
Includes Mounting Hardware
No
Minimum Application Temperature
-40 Degrees F
Number of Printed Sides
1
Sign Format
Other Format
Minimum Service Temperature
-40 Degrees F
Average Outdoor Durability
2 yr
Sign Legend Style
Text
Glow In The Dark
No
Adhesive Type
Acrylic
Maximum Service Temperature
176 Degrees F
Anti-Slip Surface
No
ANSI Standards
ANSI Z535
Chemical Resistant
No
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910,OSHA 29 CFR 1926.32(d)
Material Properties
Flexible
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend No Admittance Authorized Persons Only, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.