Safety Sign, 14 in H, 20 in W, Vinyl, Horizontal Rectangle, English, 472L59

  • Mfr # 472L59

  • Zoro # G5845968


product price:  $8.59
/ea
Sold in multiples of 2 for $17.18

Key Features

Header
Danger
Legend
Admittance Limited To Authorized Personnel
Height
14 in
Sign Shape
Horizontal Rectangle
Sign Material
Vinyl
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
472L59
Zoro #
G5845968
UPC #
00194484167998
Country of Origin
United States

Dimensions

Width
20 in
Height
14 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Header
Danger
Legend
Admittance Limited To Authorized Personnel
Sign Shape
Horizontal Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Operating Temp. Range
-20 Degrees to 176 Degrees F
ANSI Compliant
Yes
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910,OSHA 29 CFR 1926.32(d)
Double-Sided
No
Header Background Color
Black, Red, White
OSHA Compliant
Yes
Sign Legend Color
Black
Legend Style
Text
Header Legend Color
White
Sign Legend Text Color
Black
Glow In The Dark
No
Includes Mounting Hardware
No
Anti-Slip Surface
No
Adhesive Type
Acrylic
Sign Legend Style
Text
Sign Header
Danger
Sign Header Style
Text
State Specific Sign
No
Graffiti Resistant
No
Number of Printed Sides
1
Average Outdoor Durability
2 yr
Corrosion Resistant
No
Metal Detectable
No
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910,OSHA 29 CFR 1926.32(d)
Sign Legend
Admittance Limited To Authorized Personnel
Sign Header Text Color
White
Material Properties
Flexible
Sign Legend Background Color
White
Mounting Pattern
No Mounting Holes
Adhesive Style
Permanent
ANSI Standards
ANSI Z535
ANSI 969 Compliant
No
Sign Header Background Color
Black, Red, White
Chemical Resistant
No
Outdoor Life Expectancy
Not Outdoor Rated
Minimum Service Temperature
-40 Degrees F
Indoor/Outdoor Usage
Indoor Only
Sign Format
Traditional OSHA
Protective Coating
No Protective Coating
Write on Surface
No
Minimum Application Temperature
-40 Degrees F
Mirror Print
No
Sign Mounting Location
Wall
Maximum Service Temperature
176 Degrees F
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Admittance Limited To Authorized Personnel, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.