Safety Sign, 14 in H, 20 in W, Vinyl, Horizontal Rectangle, English, 472Y24

  • Mfr # 472Y24

  • Zoro # G5775058


product price:  $8.29
/ea
Sold in multiples of 2 for $16.58

Key Features

Header
Security Notice
Legend
Unauthorized Vehicles Prohibited
Width
20 in
Height
14 in
Sign Shape
Horizontal Rectangle
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
472Y24
Zoro #
G5775058
UPC #
00194484170783
Country of Origin
United States

Dimensions

Width
20 in
Height
14 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Header
Security Notice
Legend
Unauthorized Vehicles Prohibited
Sign Shape
Horizontal Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
ANSI Compliant
Yes
Sign Legend Color
Black
Double-Sided
No
OSHA Compliant
Yes
Legend Style
Text
Operating Temp. Range
-20 Degrees to 176 Degrees F
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910,OSHA 29 CFR 1926.32(d)
Sign Legend Text Color
Black
Number of Printed Sides
1
ANSI Standards
ANSI Z535
State Specific Sign
No
Protective Coating
No Protective Coating
Metal Detectable
No
Mounting Pattern
No Mounting Holes
Graffiti Resistant
No
ANSI 969 Compliant
No
Adhesive Style
Permanent
Sign Mounting Location
Wall
Outdoor Life Expectancy
Not Outdoor Rated
Maximum Service Temperature
176 Degrees F
Sign Format
Other Format
Sign Legend
Security Notice Unauthorized Vehicles Prohibited
Indoor/Outdoor Usage
Indoor Only
Adhesive Type
Acrylic
Anti-Slip Surface
No
Write on Surface
No
Glow In The Dark
No
Sign Legend Style
Text
Minimum Application Temperature
-40 Degrees F
Sign Legend Background Color
White, Yellow
Corrosion Resistant
No
Includes Mounting Hardware
No
Average Outdoor Durability
2 yr
Chemical Resistant
No
Sign Header
No Header
Mirror Print
No
Minimum Service Temperature
-40 Degrees F
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910,OSHA 29 CFR 1926.32(d)
Material Properties
Flexible
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Security Notice Unauthorized Vehicles Prohibited, Sign Legend Background Color White, Yellow, Sign Legend Style Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.