Safety Sign, 14 in Height, 10 in Width, Aluminum, Vertical Rectangle, English, 449L99

  • Mfr # 449L99

  • Zoro # G5243539


product price: $21.19
/ea

Key Features

Header
Notice
Legend
No Concealed Weapons Allowed On This Property
Width
10 in
Height
14 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
449L99
Zoro #
G5243539
UPC #
00194484000820
Country of Origin
United States

Dimensions

Width
10 in
Height
14 in
Thickness
0.032 in
Depth
4/125 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Header
Notice
Legend
No Concealed Weapons Allowed On This Property
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Standards
OSHA 29 CFR 1910.145,ANSI Z535,29 CFR 1926.1417(d)
Operating Temp. Range
-40 Degrees to 140 Degrees F
Double-Sided
No
OSHA Compliant
Yes
Header Legend Color
White
ANSI Compliant
Yes
Sign Legend Color
Black, Red
Legend Style
Symbol and Text
Header Background Color
Blue
Sign Legend Text Color
Black, Red
Glow In The Dark
No
Material Properties
Rigid
OSHA Regulations
OSHA 29 CFR 1910.145
Corrosion Resistant
Yes
Indoor/Outdoor Usage
Indoor/Outdoor
Outdoor Life Expectancy
5 yr
Number of Printed Sides
1
Sign Mounting Location
Wall
Includes Mounting Hardware
No
Anti-Slip Surface
No
Sign Header Style
Text
ANSI Standards
ANSI Z535
Chemical Resistant
Yes
Sign Legend Style
Symbol and Text
Average Outdoor Durability
5 yr
Metal Detectable
No
State Specific Sign
No
Mirror Print
No
Graffiti Resistant
Yes
Sign Header
Notice
Protective Coating
Clear Liquid Laminate
Write on Surface
No
Minimum Service Temperature
-40 Degrees F
Minimum Application Temperature
-40 Degrees F
Mounting Pattern
4 Corner
Maximum Service Temperature
250 Degrees F
ANSI 969 Compliant
No
Sign Header Text Color
White
Sign Header Background Color
Blue
Sign Legend
No Concealed Weapons Allowed On This Property
Sign Legend Background Color
White
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Legend No Concealed Weapons Allowed On This Property, Sign Legend Background Color White, Sign Legend Style Symbol and Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.