Safety Sign, 14 in Height, 10 in Width, Aluminum, Vertical Rectangle, English, 451T06

  • Mfr # 451T06

  • Zoro # G5170763


product price:  $22.49
/ea

Key Features

Header
Danger
Legend
Laser Operation. Protect Eyes And Skin From Beam.
Width
10 in
Height
14 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
451T06
Zoro #
G5170763
UPC #
00194484001605
Country of Origin
United States

Dimensions

Width
10 in
Height
14 in
Thickness
0.032 in
Depth
4/125 in
Mounting Hole Dia.
0.1875 in

Details

Item
Radiation & Laser Sign
Header
Danger
Legend
Laser Operation. Protect Eyes And Skin From Beam.
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
Black, White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Material
Aluminum
Legend Color
Red, White
Subject Matter
Laser Hazard
Background Color
Black, White
Header Background Color
Red
Double-Sided
No
Mounting Style
With Mounting Holes
Standards
OSHA 29 CFR 1910.145,ANSI Z535
Language
English
Sign Legend Color
Red, White
Legend Style
Symbol and Text
Header Legend Color
White
Operating Temp. Range
-40 Degrees to 140 Degrees F
OSHA Compliant
Yes
ANSI Compliant
Yes
Sign Legend Text Color
Black, Red
Glow In The Dark
No
ANSI 969 Compliant
No
Graffiti Resistant
Yes
Protective Coating
Clear Liquid Laminate
Sign Mounting Location
Wall
Corrosion Resistant
Yes
ANSI Standards
ANSI Z535
Sign Header
Danger
Includes Mounting Hardware
No
Mounting Pattern
4 Corner
Sign Header Style
Symbol and Text
Sign Legend Style
Symbol and Text
Sign Format
ANSI/OSHA Format
Sign Header Background Color
Red
Mirror Print
No
Number of Printed Sides
1
Maximum Service Temperature
250 Degrees F
Outdoor Life Expectancy
5 yr
State Specific Sign
No
Write on Surface
No
Sign Legend Background Color
White
Average Outdoor Durability
5 yr
Sign Legend
Laser Operation. Protect Eyes And Skin From Beam.
Minimum Application Temperature
-40 Degrees F
Metal Detectable
No
Chemical Resistant
Yes
Minimum Service Temperature
-40 Degrees F
Indoor/Outdoor Usage
Indoor/Outdoor
Anti-Slip Surface
No
Sign Header Text Color
White
OSHA Regulations
OSHA 29 CFR 1910.145
Material Properties
Rigid
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Laser Operation. Protect Eyes And Skin From Beam., Sign Legend Background Color White, Sign Legend Style Symbol and Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products