Safety Sign, 14 in Height, 10 in Width, Aluminum, Vertical Rectangle, English, 464X46

  • Mfr # 464X46

  • Zoro # G5839613


product price:  $21.19
/ea

Key Features

Header
Caution
Legend
Caustic Soda-Avoid Skin Or Eye Contact, Avoid Inhalation Or Digestion, Can Cause Severe Burns, Wear Protective Clothing When Working With Caustic Soda, If Skin Or Eyes are Contacted Flush With Water For 15 M in
Width
10 in
Height
14 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
464X46
Zoro #
G5839613
UPC #
00194484196479
Country of Origin
United States

Dimensions

Width
10 in
Height
14 in
Thickness
0.032 in
Depth
4/125 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Header
Caution
Legend
Caustic Soda-Avoid Skin Or Eye Contact, Avoid Inhalation Or Digestion, Can Cause Severe Burns, Wear Protective Clothing When Working With Caustic Soda, If Skin Or Eyes are Contacted Flush With Water For 15 M in
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Double-Sided
No
Header Legend Color
Yellow
Sign Legend Color
Black
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.133(a)(1)
OSHA Compliant
Yes
Operating Temp. Range
-40 Degrees to 140 Degrees F
Legend Style
Text
ANSI Compliant
Yes
Header Background Color
Black
Sign Legend Text Color
Black
Maximum Service Temperature
250 Degrees F
Metal Detectable
No
Anti-Slip Surface
No
Includes Mounting Hardware
No
Sign Header
Caution
Minimum Service Temperature
-40 Degrees F
Glow In The Dark
No
Indoor/Outdoor Usage
Indoor/Outdoor
Sign Legend Style
Text
Sign Header Background Color
Black
Graffiti Resistant
Yes
Sign Legend Background Color
Yellow
Sign Legend
Caustic Soda-Avoid Skin Or Eye Contact, Avoid Inhalation Or Digestion, Can Cause Severe Burns, Wear Protective Clothing When Working With Caustic Soda, If Skin Or Eyes Are Contacted Flush With Water For 15 Min.
Sign Header Style
Text
Sign Mounting Location
Wall
Mounting Pattern
4 Corner
ANSI Standards
ANSI Z535
ANSI 969 Compliant
No
Number of Printed Sides
1
Corrosion Resistant
Yes
Protective Coating
Clear Liquid Laminate
Minimum Application Temperature
-40 Degrees F
Write on Surface
No
Outdoor Life Expectancy
5 yr
Sign Format
Traditional OSHA
Average Outdoor Durability
5 yr
Sign Header Text Color
Yellow
Mirror Print
No
Chemical Resistant
Yes
State Specific Sign
No
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910.133(a)(1)
Material Properties
Rigid
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Caustic Soda-Avoid Skin Or Eye Contact, Avoid Inhalation Or Digestion, Can Cause Severe Burns, Wear Protective Clothing When Working With Caustic Soda, If Skin Or Eyes Are Contacted Flush With Water For 15 Min., Sign Legend Background Color Yellow, Sign Legend Style Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products