Safety Sign, 14 in Height, 10 in Width, Aluminum, Vertical Rectangle, English, 466A12

  • Mfr # 466A12

  • Zoro # G5190619


product price: $22.49
/ea

Key Features

Header
Caution
Legend
High Noise Area Hearing Protection May Be Required
Width
10 in
Height
14 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
466A12
Zoro #
G5190619
UPC #
00194484007966
Country of Origin
United States

Dimensions

Width
10 in
Height
14 in
Thickness
0.032 in
Depth
4/125 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Header
Caution
Legend
High Noise Area Hearing Protection May Be Required
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Sign Legend Color
Black
Double-Sided
No
OSHA Compliant
Yes
Legend Style
Text
ANSI Compliant
Yes
Operating Temp. Range
-40 Degrees to 140 Degrees F
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.95(b)(1)
Header Background Color
Black
Header Legend Color
Yellow
Sign Legend Text Color
Black
ANSI 969 Compliant
No
Number of Printed Sides
1
Anti-Slip Surface
No
Mounting Pattern
4 Corner
Metal Detectable
No
Sign Header
Caution
Sign Header Text Color
Yellow
Protective Coating
Clear Liquid Laminate
Graffiti Resistant
Yes
Mirror Print
No
Sign Legend Style
Text
Write on Surface
No
Chemical Resistant
Yes
Includes Mounting Hardware
No
Minimum Service Temperature
-40 Degrees F
ANSI Standards
ANSI Z535
Outdoor Life Expectancy
5 yr
Average Outdoor Durability
5 yr
Sign Format
Traditional OSHA
State Specific Sign
No
Maximum Service Temperature
250 Degrees F
Corrosion Resistant
Yes
Sign Legend Background Color
Yellow
Sign Mounting Location
Wall
Minimum Application Temperature
-40 Degrees F
Sign Legend
High Noise Area Hearing Protection May Be Required
Sign Header Style
Text
Sign Header Background Color
Black
Indoor/Outdoor Usage
Indoor/Outdoor
Glow In The Dark
No
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910.95(b)(1)
Material Properties
Rigid
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend High Noise Area Hearing Protection May Be Required, Sign Legend Background Color Yellow, Sign Legend Style Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products