Safety Sign, 14 in Height, 10 in Width, Aluminum, Vertical Rectangle, English, 469K92

  • Mfr # 469K92

  • Zoro # G5064619


product price:  $22.19
/ea

Key Features

Header
Caution
Legend
Lock Out For Safety
Width
10 in
Height
14 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
469K92
Zoro #
G5064619
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
14 in
Thickness
0.032 in
Depth
4/125 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Header
Caution
Legend
Lock Out For Safety
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.147
Double-Sided
No
Operating Temp. Range
-40 Degrees to 140 Degrees F
Header Background Color
Black
Sign Legend Color
Black
Legend Style
Symbol and Text
ANSI Compliant
Yes
Header Legend Color
Yellow
OSHA Compliant
Yes
Sign Legend Text Color
Black
Glow In The Dark
No
Legend Pictogram ID
PPIC-76
Mounting Pattern
4 Corner
Corrosion Resistant
Yes
ANSI 969 Compliant
No
ANSI Standards
ANSI Z535
Average Outdoor Durability
5 yr
Mirror Print
No
Material Properties
Rigid
Outdoor Life Expectancy
5 yr
Protective Coating
Clear Liquid Laminate
Metal Detectable
No
Sign Legend
Lock Out For Safety
Graffiti Resistant
Yes
Chemical Resistant
Yes
Minimum Service Temperature
-40 Degrees F
Sign Header Text Color
Yellow
Legend Pictogram Description
Lock
State Specific Sign
No
Sign Header Background Color
Black
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910.147
Sign Header Style
Text
Maximum Service Temperature
250 Degrees F
Sign Format
Traditional OSHA
Write on Surface
No
Minimum Application Temperature
-40 Degrees F
Anti-Slip Surface
No
Indoor/Outdoor Usage
Indoor/Outdoor
Sign Legend Style
Symbol and Text
Sign Legend Background Color
Yellow
Includes Mounting Hardware
No
Number of Printed Sides
1
Sign Mounting Location
Wall
Sign Header
Caution
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Lock Out For Safety, Sign Legend Background Color Yellow, Sign Legend Style Symbol and Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.