Shop CONDOR

Safety Sign, 14 in Height, 10 in Width, Aluminum, Vertical Rectangle, English, 470L28

  • Mfr # 470L28
  • Zoro # G5875928

product price: 
$
20.39
/ea

Key Features

Header
Danger
Legend
Explosion Relief Vent Stay Clear
Width
10 in
Height
14 in
Sign Shape
Vertical Rectangle
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
470L28
Zoro #
G5875928
UPC #
00194484162740
Country of Origin
United States
Item
Safety Sign
Header
Danger
Legend
Explosion Relief Vent Stay Clear
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Operating Temp. Range
-40 Degrees to 140 Degrees F
Sign Legend Color
Black
Legend Style
Symbol and Text
Header Background Color
Black, Red, White
Double-Sided
No
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.106,OSHA 29 CFR 1926.152
OSHA Compliant
Yes
Header Legend Color
White
ANSI Compliant
Yes
Sign Legend Text Color
Black
Glow In The Dark
No
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910.106,OSHA 29 CFR 1926.152
Material Properties
Rigid
Corrosion Resistant
Yes
Minimum Application Temperature
-40 Degrees F
Includes Mounting Hardware
No
Mounting Pattern
4 Corner
Metal Detectable
No
Write on Surface
No
Sign Header Style
Text
Protective Coating
Clear Liquid Laminate
Number of Printed Sides
1
Anti-Slip Surface
No
Sign Header Text Color
White
State Specific Sign
No
Outdoor Life Expectancy
5 yr
Minimum Service Temperature
-40 Degrees F
Indoor/Outdoor Usage
Indoor/Outdoor
ANSI Standards
ANSI Z535
Mirror Print
No
Maximum Service Temperature
250 Degrees F
Sign Header Background Color
Black; Red; White
Average Outdoor Durability
5 yr
Sign Legend Background Color
White
Sign Mounting Location
Wall
Sign Legend
Explosion Relief Vent Stay Clear
Chemical Resistant
Yes
Sign Legend Style
Symbol and Text
ANSI 969 Compliant
No
Sign Header
Danger
Graffiti Resistant
Yes
Product Type
Safety Sign

Dimensions

Width
10 in
Height
14 in
Thickness
0.032 in
Depth
4/125 in
Mounting Hole Dia.
0.1875 in

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Legend Explosion Relief Vent Stay Clear, Sign Legend Background Color White, Sign Legend Style Symbol and Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.