Safety Sign, 14 in Height, 10 in Width, Aluminum, Vertical Rectangle, English, 472U12

  • Mfr # 472U12

  • Zoro # G5814090


product price:  $21.19
/ea

Key Features

Header
Notice
Legend
Authorized Personnel Only
Width
10 in
Height
14 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
472U12
Zoro #
G5814090
UPC #
00194484169497
Country of Origin
United States

Dimensions

Width
10 in
Height
14 in
Thickness
0.032 in
Depth
4/125 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Header
Notice
Legend
Authorized Personnel Only
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
OSHA Compliant
Yes
ANSI Compliant
Yes
Legend Style
Symbol and Text
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910,OSHA 29 CFR 1926.32(d)
Double-Sided
No
Operating Temp. Range
-40 Degrees to 140 Degrees F
Header Legend Color
White
Sign Legend Color
Black
Header Background Color
Blue
Sign Legend Text Color
Black
Glow In The Dark
No
Sign Legend Background Color
White
Material Properties
Rigid
Sign Mounting Location
Wall
ANSI 969 Compliant
No
Sign Format
ANSI/OSHA Format
Chemical Resistant
Yes
Average Outdoor Durability
5 yr
Legend Pictogram ID
PADM-55
Protective Coating
Clear Liquid Laminate
Sign Legend Style
Symbol and Text
Sign Header Style
Text
Corrosion Resistant
Yes
Sign Header
Notice
Minimum Service Temperature
-40 Degrees F
Indoor/Outdoor Usage
Indoor/Outdoor
Minimum Application Temperature
-40 Degrees F
Includes Mounting Hardware
No
State Specific Sign
No
Outdoor Life Expectancy
5 yr
ANSI Standards
ANSI Z535
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910,OSHA 29 CFR 1926.32(d)
Legend Pictogram Description
No Entry With Door
Mirror Print
No
Sign Header Background Color
Blue
Graffiti Resistant
Yes
Sign Header Text Color
White
Number of Printed Sides
1
Maximum Service Temperature
250 Degrees F
Anti-Slip Surface
No
Metal Detectable
No
Mounting Pattern
4 Corner
Write on Surface
No
Sign Legend
Authorized Personnel Only
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Authorized Personnel Only, Sign Legend Background Color White, Sign Legend Style Symbol and Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.