Safety Sign, 14 in Height, 10 in Width, Aluminum, Vertical Rectangle, English, 476G48

  • Mfr # 476G48

  • Zoro # G5904600


product price:  $17.29
/ea

Key Features

Header
No Header
Legend
Hazardous Materials Classification
Width
10 in
Height
14 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
476G48
Zoro #
G5904600
UPC #
00194484269517
Country of Origin
United States

Dimensions

Width
10 in
Height
14 in
Thickness
0.032 in
Depth
4/125 in
Mounting Hole Dia.
0.1875 in

Details

Item
Label
Header
No Header
Legend
Hazardous Materials Classification
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
Blue, Red, White, Yellow
ADA Compliant
No
Retroreflective Grade
Non-Reflective
Glow-in-the-Dark
No
UV Resistant
Yes
Double-Sided
No
Sign Legend Color
Black, White
OSHA Compliant
Yes
Standards
ANSI Z535, NFPA 704, OSHA 29 CFR 1910.1200, OSHA 29 CFR 1910.145, OSHA 29 CFR 1926.59
Operating Temp. Range
-40 Degrees to 140 Degrees F
Legend Style
Symbol and Text
ANSI Compliant
Yes
Background Color
Blue, Red, White, Yellow
Material
Aluminum
Language
English
Sign Legend Text Color
Black, White
Graffiti Resistant
Yes
Sign Format
Other Format
Metal Detectable
No
Indoor/Outdoor Usage
Indoor/Outdoor
Mounting Pattern
4 Corner
Minimum Application Temperature
-40 Degrees F
Sign Legend
Hazardous Materials Classification
Minimum Service Temperature
-40 Degrees F
Maximum Service Temperature
250 Degrees F
Glow In The Dark
No
State Specific Sign
No
Sign Legend Background Color
Blue, Red, White, Yellow
Anti-Slip Surface
No
Average Outdoor Durability
5 yr
Sign Header
No Header
Material Properties
Rigid
ANSI 969 Compliant
No
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.1200, OSHA 29 CFR 1926.59
Sign Mounting Location
Wall
NFPA Standard
NFPA 704
Corrosion Resistant
Yes
ANSI Standards
ANSI Z535
Sign Legend Style
Symbol and Text
Includes Mounting Hardware
No
Outdoor Life Expectancy
5 yr
Write on Surface
No
Chemical Resistant
Yes
Number of Printed Sides
1
Protective Coating
Clear Liquid Laminate
Mirror Print
No
Product Type
NFPA Label
Preprinted Text
Hazardous Materials Classification
Resistance Properties
Chemical-Resistant, Corrosion Resistant, Graffiti-Resistant, UV-Resistant
Shape
Rectangle
Lamination Type
Laminated
Adhesive Properties
Non-Adhesive
Hazard Communication Standard
ANSI/ NFPA
Preprinted Images
NFPA Diamond
Package Type
Each
Number of Labels
1
Adhesive
Non-Adhesive

Description

NFPA Label, Adhesive Non-Adhesive, Adhesive Material Not Applicable, Adhesive Properties Non-Adhesive, Background Color Blue/Red/White/Yellow, Hazard Communication Standard ANSI/ NFPA, Height 14 in, Kit Contents Not Applicable, Lamination Type Laminated, Language English, Material Aluminum, Material Properties Rigid, Maximum Service Temperature 250 Degrees F, Minimum Service Temperature -40 Degrees F, Mounting Type Mounting Holes, Package Type Each, Preprinted Images NFPA Diamond

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.