Safety Sign, 14 in Height, 10 in Width, Aluminum, Vertical Rectangle, English, 478L41

  • Mfr # 478L41

  • Zoro # G5903821


product price:  $22.49
/ea

Key Features

Header
Caution
Legend
This Machine Must Be Locked Out Prior To Servicing. Failure To Lock Out May Result In Injury.
Width
10 in
Height
14 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
478L41
Zoro #
G5903821
UPC #
00194484270124
Country of Origin
United States

Dimensions

Width
10 in
Height
14 in
Thickness
0.032 in
Depth
4/125 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Header
Caution
Legend
This Machine Must Be Locked Out Prior To Servicing. Failure To Lock Out May Result In Injury.
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Legend Style
Symbol and Text
Standards
ANSI Z535, OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.147, OSHA 29 CFR 1910.333, OSHA 29 CFR 1910.417
Double-Sided
No
OSHA Compliant
Yes
ANSI Compliant
Yes
Header Background Color
Yellow
Sign Legend Color
Black
Operating Temp. Range
-40 Degrees to 140 Degrees F
Header Legend Color
Black
Sign Legend Text Color
Black
Outdoor Life Expectancy
5 yr
Sign Header Text Color
Black
Sign Format
ANSI/OSHA Format
Sign Legend Style
Symbol and Text
Sign Legend
This Machine Must Be Locked Out Prior To Servicing. Failure To Lock Out May Result In Injury.
Graffiti Resistant
Yes
Protective Coating
Clear Liquid Laminate
Sign Header Style
Symbol and Text
Includes Mounting Hardware
No
Average Outdoor Durability
5 yr
Anti-Slip Surface
No
Metal Detectable
No
Sign Header Background Color
Yellow
Indoor/Outdoor Usage
Indoor/Outdoor
Sign Header
Caution
Mounting Pattern
4 Corner
Sign Legend Background Color
White
Sign Mounting Location
Wall
State Specific Sign
No
Glow In The Dark
No
Write on Surface
No
ANSI 969 Compliant
No
Maximum Service Temperature
250 Degrees F
Number of Printed Sides
1
ANSI Standards
ANSI Z535
Corrosion Resistant
Yes
Mirror Print
No
Chemical Resistant
Yes
Minimum Application Temperature
-40 Degrees F
Minimum Service Temperature
-40 Degrees F
Material Properties
Rigid
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.147, OSHA 29 CFR 1910.333, OSHA 29 CFR 1910.417
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend This Machine Must Be Locked Out Prior To Servicing. Failure To Lock Out May Result In Injury., Sign Legend Background Color White, Sign Legend Style Symbol and Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.