Safety Sign, 14 in Height, 10 in Width, Aluminum, Vertical Rectangle, English, Spanish, 467C49

  • Mfr # 467C49

  • Zoro # G5838441


product price: $21.19
/ea

Key Features

Header
Safety First/Seguridad Primero
Legend
Safety Glasses, Safety Shoes And Hard Hats Required Beyond This Point/Se Requieren Anteojos, Zapatos De Seguridad Y Casco Mas Alla De Este Punto
Width
10 in
Height
14 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
467C49
Zoro #
G5838441
UPC #
00194484207052
Country of Origin
United States

Dimensions

Width
10 in
Height
14 in
Thickness
0.032 in
Depth
4/125 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Header
Safety First/Seguridad Primero
Legend
Safety Glasses, Safety Shoes And Hard Hats Required Beyond This Point/Se Requieren Anteojos, Zapatos De Seguridad Y Casco Mas Alla De Este Punto
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English, Spanish
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Header Legend Color
White
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.132(a)
Legend Style
Text
Operating Temp. Range
-40 Degrees to 140 Degrees F
Header Background Color
Green
ANSI Compliant
Yes
Sign Legend Color
Black
OSHA Compliant
Yes
Double-Sided
No
Sign Legend Text Color
Black
Glow In The Dark
No
Maximum Service Temperature
250 Degrees F
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910.132(a)
Mounting Pattern
4 Corner
Sign Mounting Location
Wall
Sign Legend Style
Text
Corrosion Resistant
Yes
Indoor/Outdoor Usage
Indoor/Outdoor
Protective Coating
Clear Liquid Laminate
Material Properties
Rigid
Sign Legend Background Color
White
Sign Header Text Color
White
Minimum Service Temperature
-40 Degrees F
Number of Printed Sides
1
Sign Header
Safety First/Seguridad Primero
Graffiti Resistant
Yes
Includes Mounting Hardware
No
Sign Legend
Safety Glasses, Safety Shoes And Hard Hats Required Beyond This Point/Se Requieren Anteojos, Zapatos De Sequirdad Y Casco Mas Alla De Este Punto, Zapatos De Sequirdad Y Casco Mas Alla De Este Punto
Average Outdoor Durability
5 yr
Minimum Application Temperature
-40 Degrees F
Chemical Resistant
Yes
Outdoor Life Expectancy
5 yr
Write on Surface
No
Sign Header Background Color
Green
Mirror Print
No
Sign Format
Traditional OSHA
Sign Header Style
Text
Anti-Slip Surface
No
ANSI Standards
ANSI Z535
State Specific Sign
No
Metal Detectable
No
ANSI 969 Compliant
No
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Spanish, Sign Format Traditional OSHA, Sign Legend Safety Glasses, Safety Shoes And Hard Hats Required Beyond This Point/Se Requieren Anteojos, Zapatos De Sequirdad Y Casco Mas Alla De Este Punto, Zapatos De Sequirdad Y Casco Mas Alla De Este Punto, Sign Legend Background Color White, Sign Legend Style Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.